Shop All Timing Belts
Gates
PowerGrip GT3 Belts - 5M, 400-5MGT-25
Mfr # 400-5MGT-25
Zoro # G7916678
product price: $32.79
/ea
$32.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts PowerGrip GT3
- Pitch Length - Timing Belts 400 mm
- Number of Teeth - Timing Belts 80
- Pitch - Timing Belts 5 mm
- Teeth Location - Timing Belts Single Sided
Product Information
- Brand Gates
- MFR # 400-5MGT-25
- Zoro # G7916678
- UPC # 770075596752
- Country of Origin United States
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 400 mm |
Height | 3.81 mm |
Top Width | 25 mm |
Details
Item - Timing Belts | Belt |
Gearbelt Series - Timing Belts | PowerGrip GT3 |
Number of Teeth - Timing Belts | 80 |
Pitch - Timing Belts | 5 mm |
Teeth Location - Timing Belts | Single Sided |
Temp. Range | -30 to 100°C |
Material | Polychloroprene |
Color | Black |
For Use With | PowerGrip GT Sprockets |
V-Belt Section | 5M |
Cover Material | Nylon |
Core Cord | Fiberglass |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIAIR Tank 2gal Air Source Kit High Flow-150 (20005)
- ARROW PNEUMATICS Arrow Dessicant Dryer/Filter D12-04XL, Zinc & Aluminum Bowl, 1/2" NPT, 250 PSI (D12-04XL)
- WILKERSON Filter/Regulator/Lubricator, 3 pcs., Max. Temp.: 125 Degrees F (C28-03-FKG0B)
- DYNABRADE Grip (55024)
- GATES Predator Single Belts, SPB2500P (SPB2500P)
- GATES Super HC Molded Notch Belts, 5VX800 (5VX800)
- GATES Polyflex Belts, 3M580 (3M580)
- GATES Multi-Speed Belts, 1922V338 (1922V338)
- GATES Polyflex Belts, 3M230 (3M230)
- GATES PowerGrip Timing Belts, 560H100 (560H100)
- DURA-PREMIUM TORQUE Timing Belt, H, 075 x 75in PL, T150 (750H075)
- Gates Timing Belts