Shop All Timing Belts
Gates
PowerGrip GT3 Belts - 5M, 400-5MGT-09
Mfr # 400-5MGT-09
Zoro # G7917439
$13.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts PowerGrip GT3
- Pitch Length - Timing Belts 400 mm
- Number of Teeth - Timing Belts 80
- Pitch - Timing Belts 5 mm
- Teeth Location - Timing Belts Single Sided
Product Information
- Brand Gates
- MFR # 400-5MGT-09
- Zoro # G7917439
- UPC # 770075596387
- Country of Origin United States
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 400 mm |
Height | 3.81 mm |
Top Width | 9 mm |
Details
Item - Timing Belts | Belt |
Gearbelt Series - Timing Belts | PowerGrip GT3 |
Number of Teeth - Timing Belts | 80 |
Pitch - Timing Belts | 5 mm |
Teeth Location - Timing Belts | Single Sided |
Material | Polychloroprene |
Temp. Range | -30 to 100°C |
For Use With | PowerGrip GT Sprockets |
Color | Black |
V-Belt Section | 5M |
Core Cord | Fiberglass |
Cover Material | Nylon |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D Timing Belt, 5M, 30 x 800mm PL, T160 (800-5M-30)
- LOC-LINE 15mm Short Lathe Adapter, PK20 (49458)
- CONTINENTAL Food Hose, 3" ID x 25 ft., Clear (NTF300-25-G)
- GATES PowerGrip GT3 Belts - 2M and 3M, 172-2MGT-04 (172-2MGT-04)
- GATES PowerGrip HTD Belts, 501-3M-06 (501-3M-06)
- GATES PowerGrip GT2 Twin Power Belts - 8M and 14M, TP2000-8MGT-85 (TP2000-8MGT-85)
- GATES Super HC Molded Notch PowerBand Belts, 2/5VX750 (2/5VX750)
- GATES PowerGrip HTD Belts, 615-5M-25 (615-5M-25)
- GATES Predator Single Belts, BP173 (BP173)
- GATES PowerGrip GT3 Belts - 2M and 3M, 450-3MGT-09 (450-3MGT-09)
- BANDO TimingBelt, SynchroHT, Neoprene, 1040-8M-20 (1040-8M-20)
- Gates Power Transmission Belts