Shop All Timing Belts
Gates
PowerGrip GT3 Belts - 5M, 1300-5MGT-15
Mfr # 1300-5MGT-15
Zoro # G7950314
$45.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts PowerGrip GT3
- Pitch Length - Timing Belts 1300 mm
- Number of Teeth - Timing Belts 260
- Pitch - Timing Belts 5 mm
- Teeth Location - Timing Belts Single Sided
Product Information
- Brand Gates
- MFR # 1300-5MGT-15
- Zoro # G7950314
- UPC # 770075596684
- Country of Origin United States
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 1300 mm |
Height | 3.81 mm |
Top Width | 15 mm |
Details
Item - Timing Belts | Belt |
Gearbelt Series - Timing Belts | PowerGrip GT3 |
Number of Teeth - Timing Belts | 260 |
Pitch - Timing Belts | 5 mm |
Teeth Location - Timing Belts | Single Sided |
Material | Polychloroprene |
Temp. Range | -30 to 100°C |
For Use With | PowerGrip GT Sprockets |
Color | Black |
V-Belt Section | 5M |
Cover Material | Nylon |
Core Cord | Fiberglass |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON PumpHoseCouplng3/4"NPT, ID3/4", OD1-11/64" (H5752)
- SMC Sub-Plate, 3/8 NPT, Plug in Valves (VFR3000-P-03T)
- FUJI ELECTRIC Variable Frequency Drive, 1/4 HP, 200-230V (FRN0002C2S-7U)
- PIX Belt, B/5L, 21/32 x 48 in. OC (B45/5L480)
- GATES PowerGrip HTD Belts, 375-5M-15 (375-5M-15)
- GATES PowerGrip GT4 Belts - 8M and 14M, 2600-8MGT-20 (2600-8MGT-20)
- GATES Super HC Molded Notch PowerBand Belts, 3/3VX355 (3/3VX355)
- GATES PowerGrip HTD Belts, 850-5M-15 (850-5M-15)
- GATES PowerGrip GT3 Belts - 5M, 300-5MGT-25 (300-5MGT-25)
- GATES Polyflex Belts, 11M900 (11M900)
- GATES Hi-Power II Belts, B49 (B49)
- Gates Timing Belts