Shop All Timing Belts
Gates
PowerGrip GT3 Belts - 5M, 1150-5MGT-15
Mfr # 1150-5MGT-15
Zoro # G7914894
product price: $40.49
/ea
$40.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts PowerGrip GT3
- Pitch Length - Timing Belts 1150 mm
- Number of Teeth - Timing Belts 230
- Pitch - Timing Belts 5 mm
- Teeth Location - Timing Belts Single Sided
Product Information
- Brand Gates
- MFR # 1150-5MGT-15
- Zoro # G7914894
- UPC # 770075596677
- Country of Origin United States
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 1150 mm |
Height | 3.81 mm |
Top Width | 15 mm |
Details
Item - Timing Belts | Belt |
Gearbelt Series - Timing Belts | PowerGrip GT3 |
Number of Teeth - Timing Belts | 230 |
Pitch - Timing Belts | 5 mm |
Teeth Location - Timing Belts | Single Sided |
Material | Polychloroprene |
Temp. Range | -30 to 100°C |
For Use With | PowerGrip GT Sprockets |
Color | Black |
V-Belt Section | 5M |
Cover Material | Nylon |
Core Cord | Fiberglass |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS Pneumatic Oil Filter, 3/8 In. NPT, 17 cfm (A-4000-1048)
- MAIN FILTER Hydraulic Filter, replaces WIX R03D10G, Return Line, 10 micron, Inside-Out (MF0063378)
- SIMPLEX Shut Off Valve, Inline (BC8A)
- KHK GEARS Carbon Steel Bevel Gears (SB2-1530)
- GATES PowerGrip GT3 Belts - 2M and 3M, 183-3MGT-09 (183-3MGT-09)
- GATES Poly Chain GT Carbon Belts, 8MGT-2000-12 (8MGT-2000-12)
- GATES Multi-Speed Belts, 2322V441 (2322V441)
- GATES Polyflex JB Belts, 2/11M825JB (2/11M825JB)
- GATES Polyflex JB Belts, 2/5M475JB (2/5M475JB)
- GATES PowerGrip Timing Belts, 270L050 (270L050)
- DURA-SYNC TORQUE Timing Belt, 14M, 40 x 1820mm PL, T130 (1820-14M-40)
- Gates Power Transmission Belts