Shop All Timing Belts
Gates
PowerGrip GT3 Belts - 5M, 1000-5MGT-25
Mfr # 1000-5MGT-25
Zoro # G7901969
product price: $72.29
/ea
$72.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts PowerGrip GT3
- Pitch Length - Timing Belts 1000 mm
- Number of Teeth - Timing Belts 200
- Pitch - Timing Belts 5 mm
- Teeth Location - Timing Belts Single Sided
Product Information
- Brand Gates
- MFR # 1000-5MGT-25
- Zoro # G7901969
- UPC # 770075591719
- Country of Origin United States
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 1000 mm |
Height | 3.81 mm |
Top Width | 25 mm |
Details
Item - Timing Belts | Belt |
Gearbelt Series - Timing Belts | PowerGrip GT3 |
Number of Teeth - Timing Belts | 200 |
Pitch - Timing Belts | 5 mm |
Teeth Location - Timing Belts | Single Sided |
Temp. Range | -30 to 100°C |
Material | Polychloroprene |
Color | Black |
For Use With | PowerGrip GT Sprockets |
V-Belt Section | 5M |
Cover Material | Nylon |
Core Cord | Fiberglass |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLENNIUM FILTER ZX-3740 direct interchange for DENTALEZ-003740 (ZX-3740)
- GATES PowerGrip GT4 Belts - 8M and 14M, 720-8MGT-12 (720-8MGT-12)
- CONTINENTAL V-belt, 61 in L, 1/2 in W Top, Rubber (84610)
- SPEEDAIRE Filter Bowl, For Dayton Standard Filters (1AKG7)
- GATES Synchro-Power Polyurethane Belts, T5-455-16 (T5-455-16)
- GATES PowerGrip HTD Belts, 695-5M-09 (695-5M-09)
- GATES Hi-Power II Belts, B41 (B41)
- GATES Poly Chain GT Carbon Belts, 8MGT-1040-62 (8MGT-1040-62)
- GATES Tri-Power Belts, BX32 (BX32)
- GATES Hi-Power II Belts, A104 (A104)
- BANDO S5M-525 Timing Belt, 150-S5M-525 (150-S5M-525)
- Gates Timing Belts