Shop All Timing Belts
Gates
PowerGrip GT3 Belts - 2M and 3M, 640-2MGT-06
Mfr # 640-2MGT-06
Zoro # G8064527
product price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts PowerGrip GT3
- Pitch Length - Timing Belts 640 mm
- Number of Teeth - Timing Belts 320
- Pitch - Timing Belts 2 mm
- Teeth Location - Timing Belts Single Sided
Product Information
- Brand Gates
- MFR # 640-2MGT-06
- Zoro # G8064527
- UPC # 770075594550
- Country of Origin United States
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 640 mm |
Height | 1.52 mm |
Top Width | 6 mm |
Details
Item - Timing Belts | Belt |
Gearbelt Series - Timing Belts | PowerGrip GT3 |
Number of Teeth - Timing Belts | 320 |
Pitch - Timing Belts | 2 mm |
Teeth Location - Timing Belts | Single Sided |
Material | Polychloroprene |
Temp. Range | -30 to 100°C |
For Use With | PowerGrip GT Sprockets |
Color | Black |
V-Belt Section | 2M |
Core Cord | Fiberglass |
Cover Material | Nylon |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Aftermarket Ariens / Gravely 915043 ZOOM 1540 (Deck 40") Zero Turn Mower Replacement Belt, A118LG (A118LG)
- ENERPAC Rc25 Ton Spring Kit Rc254 (RC25K33)
- SPEEDAIRE Air Inlet (TTR4320309G)
- SPEEDAIRE Filter Element (4ZK68)
- GATES PowerGrip GT3 Belts - 2M and 3M, 112-2MGT-04 (112-2MGT-04)
- GATES Poly Chain GT Carbon Belts, 8MGT-1040-21 (8MGT-1040-21)
- GATES PowerGrip GT3 Belts - 2M and 3M, 447-3MGT-06 (447-3MGT-06)
- GATES Super HC PowerBand Belts, 4/3V630 (4/3V630)
- GATES PowerGrip HTD Belts, 385-5M-09 (385-5M-09)
- GATES PowerGrip GT3 Belts - 2M and 3M, 183-3MGT-09 (183-3MGT-09)
- BESTORQ H Timing Belts (750H200)
- Gates Power Transmission Belts