Shop All Timing Belts
Gates
PowerGrip GT3 Belts - 2M and 3M, 564-3MGT-09
Mfr # 564-3MGT-09
Zoro # G7991447
product price: $12.65
/ea
$12.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts PowerGrip GT3
- Pitch Length - Timing Belts 564 mm
- Number of Teeth - Timing Belts 188
- Pitch - Timing Belts 3 mm
- Teeth Location - Timing Belts Single Sided
Product Information
- Brand Gates
- MFR # 564-3MGT-09
- Zoro # G7991447
- UPC # 770075591528
- Country of Origin United States
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 564 mm |
Height | 2.41 mm |
Top Width | 9 mm |
Details
Item - Timing Belts | Belt |
Gearbelt Series - Timing Belts | PowerGrip GT3 |
Number of Teeth - Timing Belts | 188 |
Pitch - Timing Belts | 3 mm |
Teeth Location - Timing Belts | Single Sided |
Material | Polychloroprene |
Temp. Range | -30 to 100°C |
Color | Black |
For Use With | PowerGrip GT Sprockets |
V-Belt Section | 3M |
Cover Material | Nylon |
Core Cord | Fiberglass |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Self-Aligning Rod Coupler FK-M10 (FK-M10)
- MAIN FILTER Hydraulic Filter, replaces SCHROEDER 40DNZ25, Pressure Line, 25 micron, Outside-In (MF0436165)
- PARKER Service Kit, All Ports Blocked, B Series (PS2502P)
- WEG 00218ET3ESS56CFL, TEFC, 2 hp, 230/460 V, 3 phase, 56HC , 1800 rpm, Footless (00218ET3ESS56CFL)
- GATES Hi-Power II Belts, B54 (B54)
- GATES Synchro-Power Polyurethane Belts, T5-630-16 (T5-630-16)
- GATES PowerGrip GT4 Belts - 8M and 14M, 960-8MGT-20 (960-8MGT-20)
- GATES Hi-Power II Belts, B160 (B160)
- GATES PowerGrip GT2 Twin Power Belts - 8M and 14M, TP6860-14MGT-85 (TP6860-14MGT-85)
- GATES Super HC Molded Notch PowerBand Belts, 4/5VX900 (4/5VX900)
- D&D Timing Belt, 5M, 15 x 390mm PL, T78 (390-5M-15)
- Gates Power Transmission Belts