Shop All Timing Belts
Gates
PowerGrip GT3 Belts - 2M and 3M, 474-3MGT-15
Mfr # 474-3MGT-15
Zoro # G7935340
product price: $20.89
/ea
$20.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts PowerGrip GT3
- Pitch Length - Timing Belts 474 mm
- Number of Teeth - Timing Belts 158
- Pitch - Timing Belts 3 mm
- Teeth Location - Timing Belts Single Sided
Product Information
- Brand Gates
- MFR # 474-3MGT-15
- Zoro # G7935340
- UPC # 770075596158
- Country of Origin United States
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 474 mm |
Height | 2.41 mm |
Top Width | 15 mm |
Details
Item - Timing Belts | Belt |
Gearbelt Series - Timing Belts | PowerGrip GT3 |
Number of Teeth - Timing Belts | 158 |
Pitch - Timing Belts | 3 mm |
Teeth Location - Timing Belts | Single Sided |
Material | Polychloroprene |
Temp. Range | -30 to 100°C |
For Use With | PowerGrip GT Sprockets |
Color | Black |
V-Belt Section | 3M |
Core Cord | Fiberglass |
Cover Material | Nylon |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFTERMARKET 170XL050 DAndD Powerdrive Timing Belt (170XL050-DD)
- ADAPTALL Adpt, MBSPP-MJIC, 1/4-19, 1/2-20, El (9059-0504)
- POWERDRIVE Bushing, Series 3020, 1.750" Bore (TL3020-1-3/4)
- THOMSON Plastic Rail Plugs, OD 20 mm, PK25 (531HP45)
- GATES PowerGrip GT4 Belts - 8M and 14M, 2200-8MGT-12 (2200-8MGT-12)
- GATES Predator Single Belts, BP93 (BP93)
- GATES Super HC Molded Notch Belts, 3VX390 (3VX390)
- GATES Polyflex Belts, 11M1250 (11M1250)
- GATES PowerGrip HTD Belts, 735-3M-15 (735-3M-15)
- GATES Polyflex Belts, 11M1030 (11M1030)
- GATES PowerGrip GT4 Belts - 8M and 14M, 1584-8MGT-50 (1584-8MGT-50)
- Gates Power Transmission Belts