Shop All Timing Belts
Gates
PowerGrip GT3 Belts - 2M and 3M, 450-3MGT-09
Mfr # 450-3MGT-09
Zoro # G7969099
product price: $13.45
/ea
$13.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts PowerGrip GT3
- Pitch Length - Timing Belts 450 mm
- Number of Teeth - Timing Belts 150
- Pitch - Timing Belts 3 mm
- Teeth Location - Timing Belts Single Sided
Product Information
- Brand Gates
- MFR # 450-3MGT-09
- Zoro # G7969099
- UPC # 770075597117
- Country of Origin Belgium
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 450 mm |
Height | 2.41 mm |
Top Width | 9 mm |
Details
Item - Timing Belts | Belt |
Gearbelt Series - Timing Belts | PowerGrip GT3 |
Number of Teeth - Timing Belts | 150 |
Pitch - Timing Belts | 3 mm |
Teeth Location - Timing Belts | Single Sided |
Temp. Range | -30 to 100°C |
Material | Polychloroprene |
For Use With | PowerGrip GT Sprockets |
Color | Black |
V-Belt Section | 3M |
Cover Material | Nylon |
Core Cord | Fiberglass |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRYTOX 0.5 oz Extreme Pressure Grease Syringe Black (250 AC)
- D&D 41" Outside Length, 2/3" Top Width, 1 Ribs (B38/5L410)
- INGERSOLL-RAND Valve Cap (MC121-4)
- ARO Coil, Solenoid, 240 Vac (116218-35)
- GATES PowerGrip HTD Belts, 600-5M-25 (600-5M-25)
- GATES Super HC Molded Notch PowerBand Belts, 3/5VX1120 (3/5VX1120)
- GATES PowerGrip Timing Belts, 660H100 (660H100)
- GATES Super HC Molded Notch PowerBand Belts, 6/3VX950 (6/3VX950)
- GATES Super HC Molded Notch Belts, 5VX800 (5VX800)
- GATES PowerGrip Timing Belts, 203L050 (203L050)
- D&D Timing Belt, L, 0.5 x 23.2in PL, T62 (232L050)
- Gates Timing Belts