Shop All Timing Belts
Gates
PowerGrip GT3 Belts - 2M and 3M, 450-3MGT-06
Mfr # 450-3MGT-06
Zoro # G7966728
product price: $7.85
/ea
$7.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts PowerGrip GT3
- Pitch Length - Timing Belts 450 mm
- Number of Teeth - Timing Belts 150
- Pitch - Timing Belts 3 mm
- Teeth Location - Timing Belts Single Sided
Product Information
- Brand Gates
- MFR # 450-3MGT-06
- Zoro # G7966728
- UPC # 770075597483
- Country of Origin Belgium
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 450 mm |
Height | 2.41 mm |
Top Width | 6 mm |
Details
Item - Timing Belts | Belt |
Gearbelt Series - Timing Belts | PowerGrip GT3 |
Number of Teeth - Timing Belts | 150 |
Pitch - Timing Belts | 3 mm |
Teeth Location - Timing Belts | Single Sided |
Material | Polychloroprene |
Temp. Range | -30 to 100°C |
For Use With | PowerGrip GT Sprockets |
Color | Black |
V-Belt Section | 3M |
Core Cord | Fiberglass |
Cover Material | Nylon |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILKERSON Regulator, 1/2In Modular (R26-04-000)
- WILLIAMS Williams Gauge Fitting, 1/4" F NPT (8FG38MF)
- RULAND Jaw Coupling Hub, 16mm, Aluminum (MJC51-16-A)
- DIXON Global Air King Universal Triple Connection Hose End Coupling, Steel, Plated, Domestic (GAM10)
- GATES PowerGrip Timing Belts, 150L075 (150L075)
- GATES PowerGrip Timing Belts, 274XL037 (274XL037)
- GATES Predator Single Belts, BP93 (BP93)
- GATES Tri-Power Belts, AX23 (AX23)
- GATES Multi-Speed Belts, 2926V646 (2926V646)
- GATES PowerGrip Timing Belts, 820H100 (820H100)
- GATES PowerGrip Timing Belts, 600L075 (600L075)
- Gates Power Transmission Belts