Shop All Timing Belts
Gates
PowerGrip GT3 Belts - 2M and 3M, 232-2MGT-06
Mfr # 232-2MGT-06
Zoro # G7958687
product price: $6.35
/ea
Sold in multiples of 2 for $12.70
$12.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts PowerGrip GT3
- Pitch Length - Timing Belts 232 mm
- Number of Teeth - Timing Belts 116
- Pitch - Timing Belts 2 mm
- Teeth Location - Timing Belts Single Sided
Product Information
- Brand Gates
- MFR # 232-2MGT-06
- Zoro # G7958687
- UPC # 770075597452
- Country of Origin United Kingdom
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 232 mm |
Height | 1.52 mm |
Top Width | 6 mm |
Details
Item - Timing Belts | Belt |
Gearbelt Series - Timing Belts | PowerGrip GT3 |
Number of Teeth - Timing Belts | 116 |
Pitch - Timing Belts | 2 mm |
Teeth Location - Timing Belts | Single Sided |
Material | Polychloroprene |
Temp. Range | -30 to 100°C |
For Use With | PowerGrip GT Sprockets |
Color | Black |
V-Belt Section | 2M |
Core Cord | Fiberglass |
Cover Material | Nylon |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANSEN Coupler Plug, (F)NPT, 1/4, Brass (A5L)
- BESTORQ 5M Timing Belts, 280-5M-20 (280-5M-20)
- DIXON Air King Hose, End, 1" (GAM11)
- GATES PowerGrip GT3 Belts - 5M, 535-5MGT-09 (535-5MGT-09)
- GATES POLY CHAIN GT 1190MM 14MM 20MM TIMING BELT (14M-1190-20)
- GATES Predator Single Belts, AP33 (AP33)
- GATES Polyflex Belts, 11M1180 (11M1180)
- GATES PowerGrip GT3 Belts - 5M, 450-5MGT-25 (450-5MGT-25)
- GATES Tri-Power Belts, BX27 (BX27)
- CARLISLE 880-8M-30 Synchro-Cog HT Synchronous Belt (880-8M-30)
- Gates Power Transmission Belts