Shop All Timing Belts
Gates
PowerGrip GT3 Belts - 2M and 3M, 225-3MGT-06
Mfr # 225-3MGT-06
Zoro # G7959414
Sold in multiples of 2 for $12.50
$12.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts PowerGrip GT3
- Pitch Length - Timing Belts 225 mm
- Number of Teeth - Timing Belts 75
- Pitch - Timing Belts 3 mm
- Teeth Location - Timing Belts Single Sided
Product Information
- Brand Gates
- MFR # 225-3MGT-06
- Zoro # G7959414
- UPC # 770075597049
- Country of Origin United States
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 225 mm |
Height | 2.41 mm |
Top Width | 6 mm |
Details
Item - Timing Belts | Belt |
Gearbelt Series - Timing Belts | PowerGrip GT3 |
Number of Teeth - Timing Belts | 75 |
Pitch - Timing Belts | 3 mm |
Teeth Location - Timing Belts | Single Sided |
Temp. Range | -30 to 100°C |
Material | Polychloroprene |
Color | Black |
For Use With | PowerGrip GT Sprockets |
V-Belt Section | 3M |
Core Cord | Fiberglass |
Cover Material | Nylon |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN Roller Bearing Assy., 4T-LM67048/LM67010 (LM67048/LM67010)
- TB WOODS 1-1/8" Fixed Bore 2 Groove Variable Pitch Pulley 7.1" OD (2VP71118)
- WEATHERHEAD Hydraulic Hose, 3/8in.IDx50 ft., 5300 psi (H28006-50)
- KBC Ball Bearing, 25mm x 52mm x 15mm, single row deep groove ball bearing, two contact seals, C3 Fit (6205-2RS KBC)
- GATES Polyflex JB Belts, 2/5M530JB (2/5M530JB)
- GATES Synchro-Power Polyurethane Belts, T10-960-25 (T10-960-25)
- GATES PowerGrip GT4 Belts - 8M and 14M, 960-8MGT-30 (960-8MGT-30)
- GATES Hi-Power II Belts, B136 (B136)
- GATES PowerGrip Timing Belts, 415H100 (415H100)
- GATES Hi-Power II Belts, B41 (B41)
- GATES PowerGrip Timing Belts, 360H100 (360H100)
- Gates Power Transmission Belts