Shop All Timing Belts
Gates
PowerGrip GT3 Belts - 2M and 3M, 200-2MGT-06
Mfr # 200-2MGT-06
Zoro # G7955275
product price: $7.85
/ea
Sold in multiples of 2 for $15.70
$15.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts PowerGrip GT3
- Pitch Length - Timing Belts 200 mm
- Number of Teeth - Timing Belts 100
- Pitch - Timing Belts 2 mm
- Teeth Location - Timing Belts Single Sided
Product Information
- Brand Gates
- MFR # 200-2MGT-06
- Zoro # G7955275
- UPC # 770075597827
- Country of Origin United States
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 200 mm |
Height | 1.52 mm |
Top Width | 6 mm |
Details
Item - Timing Belts | Belt |
Gearbelt Series - Timing Belts | PowerGrip GT3 |
Number of Teeth - Timing Belts | 100 |
Pitch - Timing Belts | 2 mm |
Teeth Location - Timing Belts | Single Sided |
Material | Polychloroprene |
Temp. Range | -30 to 100°C |
For Use With | PowerGrip GT Sprockets |
Color | Black |
V-Belt Section | 2M |
Core Cord | Fiberglass |
Cover Material | Nylon |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIRTEC LUBE-SHUTTLE Aluminum Grease Gun Pistol Grip (570869)
- DODGE 5016 CHAIN COUPLING CHAIN ASSY, Bore dia, Bore Length (100481)
- SMC Double Clevis Bracket for 63mm (MB-D06)
- TIMKEN TIM 22308 CJ W33, Spherical Roller Bearings, Srb 400Mm Od Timken (22308 CJ W33)
- GATES Tri-Power PowerBand Belts, 2/BX158 (2/BX158)
- GATES Polyflex Belts, 7M710 (7M710)
- GATES Synchro-Power Polyurethane Belts, T5-305-20 (T5-305-20)
- GATES Synchro-Power Polyurethane Belts, T5-500-10 (T5-500-10)
- GATES PowerGrip GT4 Belts - 8M and 14M, 3360-14MGT-40 (3360-14MGT-40)
- GATES PowerGrip HTD Belts, 425-5M-15 (425-5M-15)
- BANDO Mxl Timing Belt, 94Mxl4.8G (94MXL4.8G)
- Gates Timing Belts