Shop All Timing Belts
Gates
PowerGrip GT3 Belts - 2M and 3M, 180-3MGT-09
Mfr # 180-3MGT-09
Zoro # G7910019
product price: $8.49
/ea
$8.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts PowerGrip GT3
- Pitch Length - Timing Belts 180 mm
- Number of Teeth - Timing Belts 60
- Pitch - Timing Belts 3 mm
- Teeth Location - Timing Belts Single Sided
Product Information
- Brand Gates
- MFR # 180-3MGT-09
- Zoro # G7910019
- UPC # 770075595588
- Country of Origin United States
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 180 mm |
Height | 2.41 mm |
Top Width | 9 mm |
Details
Item - Timing Belts | Belt |
Gearbelt Series - Timing Belts | PowerGrip GT3 |
Number of Teeth - Timing Belts | 60 |
Pitch - Timing Belts | 3 mm |
Teeth Location - Timing Belts | Single Sided |
Temp. Range | -30 to 100°C |
Material | Polychloroprene |
For Use With | PowerGrip GT Sprockets |
Color | Black |
V-Belt Section | 3M |
Core Cord | Fiberglass |
Cover Material | Nylon |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMPKINS Hydraulic Fitting-Steel12 BEADED STEM-08MP (4404-12-08)
- INTERSTATE PNEUMATICS 3/4 Inch GHT Male x 1/2 Inch Barb Hose Fitting, PK 6 (FGM308-D6)
- SKF SKF-6202/C3, Single Row Ball Brgs, 6202C3 (6202/C3)
- DAYTON AX61 Cogged V-Belt, 63" Outside Length, 1/2" Top Width, 1 Ribs (3GWX9)
- GATES PowerGrip GT4 Belts - 8M and 14M, 4956-14MGT-40 (4956-14MGT-40)
- GATES Polyflex JB Belts, 3/7M975JB (3/7M975JB)
- GATES PowerGrip Timing Belts, 240L050 (240L050)
- GATES Polyflex Belts, 7M710 (7M710)
- GATES PowerGrip GT4 Belts - 8M and 14M, 1190-14MGT-55 (1190-14MGT-55)
- GATES PowerGrip Timing Belts, 420L100 (420L100)
- CARLISLE 225L075 Synchro-Cog Timing Belt (225L075)
- Gates Power Transmission Belts