Shop All Timing Belts
Gates
PowerGrip GT2 Twin Power Belts - 8M and 14M, TP6860-14MGT-85
Mfr # TP6860-14MGT-85
Zoro # G8089550
product price: $5,410.99
/ea
Free Shipping & Returns
$5,410.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts PowerGrip GT2 Twin Power
- Pitch Length - Timing Belts 6860 mm
- Number of Teeth - Timing Belts 490
- Pitch - Timing Belts 14 mm
- Teeth Location - Timing Belts Double Sided
Product Information
- Brand Gates
- MFR # TP6860-14MGT-85
- Zoro # G8089550
- UPC # 72053875546
- Country of Origin United States
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 6860 mm |
Height | 15 mm |
Top Width | 85 mm |
Details
Item - Timing Belts | Timing Belt |
Gearbelt Series - Timing Belts | PowerGrip GT2 Twin Power |
Number of Teeth - Timing Belts | 490 |
Pitch - Timing Belts | 14 mm |
Teeth Location - Timing Belts | Double Sided |
Material | Polychloroprene |
Temp. Range | -30 to 100°C |
For Use With | PowerGrip GT Sprockets |
Color | Black |
V-Belt Section | 14M |
Cover Material | Nylon |
Core Cord | Fiberglass |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDRAULI-FLEX 1/4" SAE 100-R2 SN 2-Wire MSHA Hydraulic Hose Hose 25Ft (JR2-04-25)
- DIXON Barbed Hose Fitting, Hose ID 1/2", NPT (1290804SS)
- CONTINENTAL CONTITECH 1/4" x 15 ft PVC Coupled Multipurpose Air Hose 300 psi BL (PLB02530-15-51)
- DDS Shaft Seal, 65 x 90 x 10 mm., TCV, Fluoro Rubber (659010TCV)
- GATES Poly Chain GT Carbon Belts, 8MGT-896-21 (8MGT-896-21)
- GATES PowerGrip GT2 Twin Power Belts - 8M and 14M, TP2000-8MGT-20 (TP2000-8MGT-20)
- GATES Long-Length PowerGrip Timing Belting, LL100L (LL100L)
- GATES PowerGrip HTD Belts, 1264-8M-30 (1264-8M-30)
- GATES Synchro-Power Polyurethane Belts, T10-530-10 (T10-530-10)
- GATES PowerGrip Timing Belts, 340H100 (340H100)
- BANDO Mxl Timing Belt, 180Mxl6.4G (180MXL6.4G)
- Gates Timing Belts