Shop All Timing Belts
Gates
PowerGrip GT2 Twin Power Belts - 8M and 14M, TP2200-8MGT-20
Mfr # TP2200-8MGT-20
Zoro # G8089124
product price: $254.99
/ea
Free Shipping & Returns
$254.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts PowerGrip GT2 Twin Power
- Pitch Length - Timing Belts 2200 mm
- Number of Teeth - Timing Belts 275
- Pitch - Timing Belts 8 mm
- Teeth Location - Timing Belts Double Sided
Product Information
- Brand Gates
- MFR # TP2200-8MGT-20
- Zoro # G8089124
- UPC # 72053611588
- Country of Origin United States
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 2200 mm |
Height | 8 mm |
Top Width | 20 mm |
Details
Item - Timing Belts | Timing Belt |
Gearbelt Series - Timing Belts | PowerGrip GT2 Twin Power |
Number of Teeth - Timing Belts | 275 |
Pitch - Timing Belts | 8 mm |
Teeth Location - Timing Belts | Double Sided |
Material | Polychloroprene |
Temp. Range | -30 to 100°C |
For Use With | PowerGrip GT Sprockets |
Color | Black |
V-Belt Section | 8M |
Core Cord | Fiberglass |
Cover Material | Nylon |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COILHOSE PNEUMATICS Stowaway Coil 3/8" ID x 25' 3/8" MPT Swivel (CO S38-25B)
- FESTO Standards-Based Cylinder DSNU-25-50-P-A (DSNU-25-50-P-A)
- COILHOSE PNEUMATICS Flexeel Lead-In 1/4" ID x 60" 1/4" Ball Swivel (FP0460BS)
- BESTORQ Cogged Belt, 123 in Outside Length, 21/32 in Top Width, 1 Ribs (BX120)
- GATES PowerGrip HTD Belts, 1790-5M-15 (1790-5M-15)
- GATES PowerGrip GT3 Belts - 2M and 3M, 564-3MGT-09 (564-3MGT-09)
- GATES Super HC PowerBand Belts, 5/5V710 (5/5V710)
- GATES Multi-Speed Belts, 2530V610 (2530V610)
- GATES Synchro-Power Polyurethane Belts, T10-660-25 (T10-660-25)
- GATES PowerGrip Premium OE Timing Belt, T254 (T254)
- DAYTON Gearbelt, HT, 225 Teeth, Length 3150 mm (1LWF9)
- Gates Timing Belts