Shop All Timing Belts
Gates
PowerGrip GT2 Twin Power Belts - 8M and 14M, TP2000-8MGT-85
Mfr # TP2000-8MGT-85
Zoro # G8088659
product price: $844.99
/ea
Free Shipping & Returns
$844.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts PowerGrip GT2 Twin Power
- Pitch Length - Timing Belts 2000 mm
- Number of Teeth - Timing Belts 250
- Pitch - Timing Belts 8 mm
- Teeth Location - Timing Belts Double Sided
Product Information
- Brand Gates
- MFR # TP2000-8MGT-85
- Zoro # G8088659
- UPC # 72053612233
- Country of Origin United States
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 2000 mm |
Height | 8 mm |
Top Width | 85 mm |
Details
Item - Timing Belts | Timing Belt |
Gearbelt Series - Timing Belts | PowerGrip GT2 Twin Power |
Number of Teeth - Timing Belts | 250 |
Pitch - Timing Belts | 8 mm |
Teeth Location - Timing Belts | Double Sided |
Temp. Range | -30 to 100°C |
Material | Polychloroprene |
For Use With | PowerGrip GT Sprockets |
Color | Black |
V-Belt Section | 8M |
Cover Material | Nylon |
Core Cord | Fiberglass |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERPAC Handle Grip (CL343550)
- PARKER Coupler Body, Steel, 1/2 In. Pipe, 110 cfm (EZ-501-8FP)
- PARKER Metal Bowl Kit, Zinc (PS835P)
- FAFNIR Single Row Ball Bearing, Extra Light Series - Sealed (9110PP C1)
- GATES Polyflex Belts, 5M580 (5M580)
- GATES PowerGrip GT4 Belts - 8M and 14M, 560-8MGT-50 (560-8MGT-50)
- GATES Polyflex Belts, 3M315 (3M315)
- GATES PowerGrip GT4 Belts - 8M and 14M, 1584-8MGT-50 (1584-8MGT-50)
- GATES Poly Chain GT Carbon Belts - 8M Short Length, 8MGT-456-21 (8MGT-456-21)
- GATES Super HC Molded Notch PowerBand Belts, 6/3VX800 (6/3VX800)
- GATES PowerGrip Timing Belts, 315L075 (315L075)
- Gates Power Transmission Belts