Shop All Timing Belts
Gates
PowerGrip GT2 Twin Power Belts - 8M and 14M, TP1200-8MGT-20
Mfr # TP1200-8MGT-20
Zoro # G8074266
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts PowerGrip GT2 Twin Power
- Pitch Length - Timing Belts 1200 mm
- Number of Teeth - Timing Belts 150
- Pitch - Timing Belts 8 mm
- Teeth Location - Timing Belts Double Sided
Product Information
- Brand Gates
- MFR # TP1200-8MGT-20
- Zoro # G8074266
- UPC # 72053611502
- Country of Origin United States
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 1200 mm |
Height | 8 mm |
Top Width | 20 mm |
Details
Item - Timing Belts | Timing Belt |
Gearbelt Series - Timing Belts | PowerGrip GT2 Twin Power |
Number of Teeth - Timing Belts | 150 |
Pitch - Timing Belts | 8 mm |
Teeth Location - Timing Belts | Double Sided |
Temp. Range | -30 to 100°C |
Material | Polychloroprene |
Color | Black |
For Use With | PowerGrip GT Sprockets |
V-Belt Section | 8M |
Cover Material | Nylon |
Core Cord | Fiberglass |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON B175 V-Belt, 178" Outside Length, 21/32" Top Width, 1 Ribs (3GWK8)
- SUPCO Molded Cogged V Belt, AX51 (AX51)
- NACHI 22200 Spherical Roller Bearing (22213 EX W33 C3)
- DAYTON Shaft Collar, Clamp, 2Pc, 1-11/16 In, Steel (3ZN73)
- GATES Polyflex JB Belts, 2/5M500JB (2/5M500JB)
- GATES PowerGrip Timing Belts, 91MXL025 (91MXL025)
- GATES Super HC Molded Notch Belts, 3VX690 (3VX690)
- GATES Polyflex Belts, 7M775 (7M775)
- GATES PowerGrip GT3 Belts - 2M and 3M, 1587-3MGT-15 (1587-3MGT-15)
- GATES Super HC Molded Notch Belts, 3VX385 (3VX385)
- B B MANUFACTURING 2240-8M-30, Timing Belt, Neoprene, Fiberglass (2240-8M-30)
- Gates Timing Belts