Shop All Round Belts
Gates
Power Round Belts, 9 X 345 PR
Mfr # 9 X 345 PR
Zoro # G7877758
Free Shipping & Returns
$535.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Material Polychloroprene
- Texture Smooth
- Diameter 14 mm
- Overall Length 349 in
Product Information
- Brand Gates
- MFR # 9 X 345 PR
- Zoro # G7877758
- UPC # 770075331414
- Country of Origin Mexico
- Category Round Belts
Dimensions
Diameter | 14 mm |
Overall Length | 349 in |
Details
Item | Round Belt |
Color | Black |
Material | Polychloroprene |
Texture | Smooth |
Temp. Range | -30 to 82°C |
Description
This GATES brand Power Round Belt is black in color and made of polychloroprene material. It has a diameter of 14 mm and an overall length of 349 in. It has a temperature range of -30 to 82°C.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Shock Absorber DYSC-8-8-Y1F (DYSC-8-8-Y1F)
- NORDYNE Condenser Fan Motor (622140R)
- AEROQUIP Fitting, 45 Deg, 1/2 In Hose, 3/4-16 JIC (1AA8FJA8)
- DAYTON General Purpose Farm Duty Motor, 3-Phase, 2 HP, 230/460V AC, 1,750 Nameplate RPM, 143-5T/56HZ Frame (35Z918)
- GATES Endless Round Belt, Solid, 9/16 In, Rubber (9 X 308 RE BELT)
- GATES Endless Round Belt, Solid, 9/16 In, Rubber (9 X 233 RE BELT)
- GATES Power Round Belts, 9 X 190 PR (9 X 190 PR)
- GATES Endless Round Belt, Solid, 9/16 In, Rubber (9 X 345 RE BELT)
- GATES Endless Round Belt, Solid, 3/8 In, Rubber (6 X 98 RE BELT)
- GATES Endless Round Belt, Solid, 9/16 In, Rubber (9 X 416 RE BELT)
- EAGLE BELTING Round Belt, Solid, 1/2 In, Polyurethane (1032016)
- Gates Power Transmission Belts