Shop All Round Belts
Gates
Power Round Belts, 9 X 166 PR
Mfr # 9 X 166 PR
Zoro # G7869647
Free Shipping & Returns
$273.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polychloroprene
- Color Black
- Texture Smooth
- Diameter 14 mm
- Overall Length 170 in
Product Information
- Brand Gates
- MFR # 9 X 166 PR
- Zoro # G7869647
- UPC # 770075331537
- Country of Origin Mexico
- Category Round Belts
Dimensions
Diameter | 14 mm |
Overall Length | 170 in |
Details
Item | Round Belt |
Material | Polychloroprene |
Color | Black |
Texture | Smooth |
Temp. Range | -30 to 82°C |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PNEUMADYNE Manifold, Metal, NPT, 4-3/4 In. L (M20-250-5)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, Steel Body, Ball Lock, 1/4"-18 Thread Size, H Series (VHN4-4MV)
- CONTINENTAL Air Hose, 3/8"I.D., 5 ft. (HZY03830-05-13-G)
- ZORO SELECT 5/8" Fixed Bore 1 Groove Standard V-Belt Pulley 2.55 in OD (AK2558)
- GATES Endless Round Belt, Solid, 9/16 In, Rubber (9 X 564 RE BELT)
- GATES Endless Round Belt, Solid, 9/16 In, Rubber (9 X 416 RE BELT)
- GATES Endless Round Belt, Solid, 9/16 In, Rubber (9 X 345 RE BELT)
- GATES Power Round Belts, 9 X 190 PR (9 X 190 PR)
- GATES Endless Round Belt, Solid, 9/16 In, Rubber (9 X 386 RE BELT)
- GATES Endless Round Belt, Solid, 9/16 In, Rubber (9 X 447 RE BELT)
- EAGLE BELTING Round Belt, Solid, 3/8 In, Polyurethane (4940060)
- Gates Round Belts