Shop All Timing Belts
Gates
Power Curve Belts, B430PC
Mfr # B430PC
Zoro # G8040228
product price: $190.99
/ea
Free Shipping & Returns
$190.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts Power Curve
- Teeth Location - Timing Belts Single Sided
- Temp. Range -34 to 60°C
- Material SBR
- Height 10 mm
Product Information
- Brand Gates
- MFR # B430PC
- Zoro # G8040228
- UPC # 72053630374
- Country of Origin Mexico
- Category Timing Belts
Dimensions
Height | 10 mm |
Outside Length | 10,947 mm |
Top Width | 17 mm |
Details
Item - Timing Belts | Belt |
Gearbelt Series - Timing Belts | Power Curve |
Teeth Location - Timing Belts | Single Sided |
Temp. Range | -34 to 60°C |
Material | SBR |
Color | Black |
Number of Ribs | 1 |
V-Belt Section | B |
Banded Belt | Yes |
Core Cord | Polyester |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTOCHEM LABORATORIES Non-Chlorinated Open Gear And Cable Lubricant, 14oz., PK12 (PC-230B)
- BANDO T2.5-380 Poly Tb, 8T2.5-380Ug (8T2.5-380UG)
- AMETEK Vacuum Motor/Blower, Tangential, 2 Stage, 1 Speed, Acustek (116420-13)
- MAIN FILTER Hydraulic Filter, replaces BALDWIN PT23576MPG, Pressure Line, 10 micron, Outside-In (MF0490066)
- GATES PowerGrip HTD Belts, 475-5M-15 (475-5M-15)
- GATES PowerGrip GT3 Belts - 5M, 400-5MGT-25 (400-5MGT-25)
- GATES Predator Single Belts, AP63 (AP63)
- GATES Super HC Molded Notch Belts, 5VX619 (5VX619)
- GATES Super HC Molded Notch PowerBand Belts, 6/3VX950 (6/3VX950)
- GATES PowerGrip Timing Belts, 540H150 (540H150)
- DAYTON Gearbelt, HT, 250 Teeth, Length 3500 mm (1LWG4)
- Gates Power Transmission Belts