Shop All Timing Belts
Gates
Polyflex JB Belts, 5/5M800JB
Mfr # 5/5M800JB
Zoro # G7951495
product price: $127.99
/ea
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts Polyflex JB
- Teeth Location - Timing Belts Single Sided
- Temp. Range -54 to 82°C
- Material Polyurethane
- Height 3 mm
Product Information
- Brand Gates
- MFR # 5/5M800JB
- Zoro # G7951495
- UPC # 72053718690
- Country of Origin United States
- Category Timing Belts
Dimensions
Height | 3 mm |
Top Width | 26 mm |
Outside Length | 805 mm |
Details
Item - Timing Belts | Belt |
Gearbelt Series - Timing Belts | Polyflex JB |
Teeth Location - Timing Belts | Single Sided |
Temp. Range | -54 to 82°C |
Material | Polyurethane |
Color | Black |
Number of Ribs | 5 |
V-Belt Section | 5M/JB |
Banded Belt | No |
Core Cord | Polyester |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEG Power Factor Correction Capacitor, 7.5 KVAR, 480V AC, 3 Phase, 60 Hz, Protection: Fused (BCWTC750V53B4-F)
- CENTURY Motor, PSC, 1/3 HP, 1075 RPM, 115V, 48Y, OAO (FDL1036)
- KIPP Shaft Collar Steel, W. Wing Grip, Comp:Thermoplastic 10X20, B=10 (K0407.101001)
- DDS Shaft Seal, 20 x 40 x 7 mm., Nitrile Rubber (204007TC)
- GATES Super HC Molded Notch Belts, 3VX710 (3VX710)
- GATES Tri-Power Belts, AX47 (AX47)
- GATES PowerGrip GT3 Belts - 2M and 3M, 630-3MGT-09 (630-3MGT-09)
- GATES Super HC PowerBand Belts, 2/3V1250 (2/3V1250)
- GATES Poly Chain GT Carbon Belts, 8MGT-1000-21 (8MGT-1000-21)
- GATES Poly Chain GT Carbon Belts, 8MGT-1120-12 (8MGT-1120-12)
- BANDO Hp-Sts S8M-1520 Tb, 250-S8M-1520 Hp (250-S8M-1520 HP)
- Gates Power Transmission Belts