Shop All Timing Belts
Gates
Polyflex JB Belts, 3/11M2000JB
Mfr # 3/11M2000JB
Zoro # G7993705
Free Shipping & Returns
$247.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts Polyflex JB
- Teeth Location - Timing Belts Single Sided
- Material Polyurethane
- Temp. Range -54 to 82°C
- Color Black
Product Information
- Brand Gates
- MFR # 3/11M2000JB
- Zoro # G7993705
- UPC # 72053260571
- Country of Origin United States
- Category Timing Belts
Dimensions
Height | 7 mm |
Top Width | 38 mm |
Outside Length | 1989 mm |
Details
Item - Timing Belts | Belt |
Gearbelt Series - Timing Belts | Polyflex JB |
Teeth Location - Timing Belts | Single Sided |
Material | Polyurethane |
Temp. Range | -54 to 82°C |
Color | Black |
Number of Ribs | 3 |
V-Belt Section | 11M/JB |
Banded Belt | No |
Core Cord | Polyester |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAP MAGIC Cutting Oil, Protap, 5 gal, Bucket (30640P)
- WESTWARD Hose Extension, 12 In (4BY77)
- MAIN FILTER Hydraulic Filter, replaces PARKER 924453Q, Suction, 10 micron, Inside-Out (MF0065836)
- MRC Bearing, 35mm, 37,700 N, Steel, Double Seal (5207CZZ)
- GATES Multi-Speed Belts, 1626V290 (1626V290)
- GATES Polyflex Belts, 5M750 (5M750)
- GATES POLY CHAIN GT2 CARBON 2450MM 14MM 68MM TIMING BELT (14MGT-2450-68)
- GATES Hi-Power II Belts, B141 (B141)
- GATES Tri-Power PowerBand Belts, 2/BX74 (2/BX74)
- GATES Poly Chain GT Carbon Belts - 5M, 5MGT-425-15 (5MGT-425-15)
- DURA-PREMIUM TORQUE Timing Belt, H, 1 x 43in PL, T86 (430H100)
- Gates Power Transmission Belts