Shop All Timing Belts
Gates
Polyflex JB Belts, 2/7M650JB
Mfr # 2/7M650JB
Zoro # G7964740
product price: $60.59
/ea
$60.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts Polyflex JB
- Teeth Location - Timing Belts Single Sided
- Material Polyurethane
- Temp. Range -54 to 82°C
- Height 5 mm
Product Information
- Brand Gates
- MFR # 2/7M650JB
- Zoro # G7964740
- UPC # 72053247534
- Country of Origin United States
- Category Timing Belts
Dimensions
Height | 5 mm |
Top Width | 16 mm |
Outside Length | 645 mm |
Details
Item - Timing Belts | Belt |
Gearbelt Series - Timing Belts | Polyflex JB |
Teeth Location - Timing Belts | Single Sided |
Material | Polyurethane |
Temp. Range | -54 to 82°C |
Color | Black |
Number of Ribs | 2 |
V-Belt Section | 7M/JB |
Banded Belt | No |
Core Cord | Polyester |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEYSHAFT Keyed Shaft, Dia. 1 In, 36 In L, CS (1 GKS-1045-36)
- SPEEDAIRE Cable Reel, 50 ft., Powder Coated, Green (440G07)
- SKF Standard Accessories (HA310)
- SOUTHCO-ALBANY DIV Linear Actuator (S H3-51-40)
- GATES Powergrip Gt 535Mm 5Mm 15Mm Timing Belt (5MR535-15)
- GATES Poly Chain GT Carbon Belts, 8MGT-896-21 (8MGT-896-21)
- GATES PowerGrip GT3 Belts - 2M and 3M, 406-2MGT-09 (406-2MGT-09)
- GATES Polyflex Belts, 11M2000 (11M2000)
- GATES Tri-Power Belts, AX23 (AX23)
- GATES Polyflex Belts, 5M900 (5M900)
- GATES PowerGrip GT3 Belts - 5M, 400-5MGT-09 (400-5MGT-09)
- Gates Timing Belts