Shop All Timing Belts
Gates
Polyflex JB Belts, 2/7M1000JB
Mfr # 2/7M1000JB
Zoro # G7966028
product price: $64.35
/ea
$64.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts Polyflex JB
- Teeth Location - Timing Belts Single Sided
- Material Polyurethane
- Temp. Range -54 to 82°C
- Color Black
Product Information
- Brand Gates
- MFR # 2/7M1000JB
- Zoro # G7966028
- UPC # 72053247077
- Country of Origin United States
- Category Timing Belts
Dimensions
Height | 5 mm |
Top Width | 16 mm |
Outside Length | 998 mm |
Details
Item - Timing Belts | Belt |
Gearbelt Series - Timing Belts | Polyflex JB |
Teeth Location - Timing Belts | Single Sided |
Material | Polyurethane |
Temp. Range | -54 to 82°C |
Color | Black |
Number of Ribs | 2 |
V-Belt Section | 7M/JB |
Banded Belt | No |
Core Cord | Polyester |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRC Super Penetrant, 11.5 Wt Oz (5002)
- SCHLAGE COMMERCIAL Parts N123008 (N123008)
- PIX Poly Rib J Belt, 36 in. EL-10 Rib (360J10)
- FASCO Motor1/25HP 115V 1550RPM 3 3/8" (D0030)
- GATES PowerGrip Premium OE Timing Belt, T014 (T014)
- GATES Hi-Power II Belts, A44 (A44)
- GATES Power Curve Belts, B240PC (B240PC)
- GATES Hi-Power II Belts, B71 (B71)
- GATES Polyflex Belts, 7M1180 (7M1180)
- GATES PowerGrip HTD Belts, 425-5M-15 (425-5M-15)
- B B MANUFACTURING 775-5M-25, Timing Belt, Neoprene, Fiberglass (775-5M-25)
- Gates Power Transmission Belts