Shop All Timing Belts
Gates
Polyflex JB Belts, 2/5M530JB
Mfr # 2/5M530JB
Zoro # G7937809
$40.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts Polyflex JB
- Teeth Location - Timing Belts Single Sided
- Material Polyurethane
- Temp. Range -54 to 82°C
- Color Black
Product Information
- Brand Gates
- MFR # 2/5M530JB
- Zoro # G7937809
- UPC # 72053246070
- Country of Origin United States
- Category Timing Belts
Dimensions
Height | 3 mm |
Top Width | 10 mm |
Outside Length | 536 mm |
Details
Item - Timing Belts | Belt |
Gearbelt Series - Timing Belts | Polyflex JB |
Teeth Location - Timing Belts | Single Sided |
Material | Polyurethane |
Temp. Range | -54 to 82°C |
Color | Black |
Number of Ribs | 2 |
V-Belt Section | 5M/JB |
Banded Belt | No |
Core Cord | Polyester |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL V-belt, 87 in L, 1/2 in W Top, Rubber (84870)
- ARO Valve, 1/4 in Port, NPT (E312TS)
- WEG Power Factor Correction Capacitor, 25.0 KVAR, 480V AC, 3 Phase, 60 Hz, Protection: Fused (BCWTD250V53E4-F)
- BALDOR-RELIANCE 1.5Hp, 1725Rpm, 1Ph, 60Hz, 56C, 3532Lc, Tefc, F (CL3514)
- GATES PowerGrip GT3 Belts - 5M, 450-5MGT-15 (450-5MGT-15)
- GATES Predator Single Belts, 5VP1400 (5VP1400)
- GATES Multi-Speed Belts, 1422V540 (1422V540)
- GATES Super HC Molded Notch PowerBand Belts, 3/5VX950 (3/5VX950)
- GATES PowerGrip GT3 Belts - 5M, 600-5MGT-25 (600-5MGT-25)
- GATES Tri-Power PowerBand Belts, 3/BX112 (3/BX112)
- DURA-PREMIUM TORQUE Timing Belt, L, 1 x 53in PL, T141 (530L100)
- Gates Timing Belts