Shop All Timing Belts
Gates
Polyflex JB Belts, 2/5M307JB
Mfr # 2/5M307JB
Zoro # G7916757
$36.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts Polyflex JB
- Teeth Location - Timing Belts Single Sided
- Material Polyurethane
- Temp. Range -54 to 82°C
- Color Black
Product Information
- Brand Gates
- MFR # 2/5M307JB
- Zoro # G7916757
- UPC # 72053245868
- Country of Origin United States
- Category Timing Belts
Dimensions
Height | 3 mm |
Outside Length | 315 mm |
Top Width | 10 mm |
Details
Item - Timing Belts | Belt |
Gearbelt Series - Timing Belts | Polyflex JB |
Teeth Location - Timing Belts | Single Sided |
Material | Polyurethane |
Temp. Range | -54 to 82°C |
Color | Black |
Number of Ribs | 2 |
V-Belt Section | 5M/JB |
Banded Belt | No |
Core Cord | Polyester |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TSUBAKI Single Strand Sprocket, 35 Chain Size, 1/2 Bore Dia., 18 # of Teeth (35B18F-1/2)
- DYNABRADE 1/4" FLOW CONTROL COMPOSITE (DB94407)
- LEGRIS Flow Control Regulator, 10mm (7770 10 00)
- MILTON INDUSTRIES 3/8" Male Plug P-Style (1807)
- GATES Polyflex Belts, 5M900 (5M900)
- GATES Synchro-Power Polyurethane Belts, AT10-780-25 (AT10-780-25)
- GATES Hi-Power II Belts, A53 (A53)
- GATES PowerGrip HTD Belts, 360-5M-15 (360-5M-15)
- GATES Tri-Power Belts, BX25 (BX25)
- GATES Super HC PowerBand Belts, 4/3V630 (4/3V630)
- DAYTON Gearbelt, H, 140 Teeth, Length 70.0 In (1DHU5)
- Gates Timing Belts