Shop All Timing Belts
Gates
Polyflex JB Belts, 2/3M236JB
Mfr # 2/3M236JB
Zoro # G7920354
product price: $27.25
/ea
$27.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts Polyflex JB
- Teeth Location - Timing Belts Single Sided
- Temp. Range -54 to 82°C
- Material Polyurethane
- Height 2 mm
Product Information
- Brand Gates
- MFR # 2/3M236JB
- Zoro # G7920354
- UPC # 72053707960
- Country of Origin United States
- Category Timing Belts
Dimensions
Height | 2 mm |
Top Width | 6 mm |
Outside Length | 236 mm |
Details
Item - Timing Belts | Belt |
Gearbelt Series - Timing Belts | Polyflex JB |
Teeth Location - Timing Belts | Single Sided |
Temp. Range | -54 to 82°C |
Material | Polyurethane |
Color | Black |
Number of Ribs | 2 |
V-Belt Section | 3M/JB |
Banded Belt | No |
Core Cord | Polyester |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D Timing Belt, 5M, 15 x 360mm PL, T72 (360-5M-15)
- INA Banded Ball Thrust Bearing, Bore 1.375 In (AKL.D15)
- AIGNEP USA Male Swivel Tee, PushConn, Size 3/8, PK5 (87210-06-04)
- BROWNING 1 Groove Cast Iron Bushed Bore Multiple Sheave, 1B5V60 (1B5V60)
- GATES Multi-Speed Belts, 1922V443 (1922V443)
- GATES Polyflex Belts, 3M515 (3M515)
- GATES PowerGrip GT4 Belts - 8M and 14M, 1280-8MGT-20 (1280-8MGT-20)
- GATES PowerGrip Timing Belts, 300H150 (300H150)
- GATES Hi-Power II Belts, A57 (A57)
- GATES Hi-Power II Belts, B133 (B133)
- B B MANUFACTURING 2240-8M-50, Timing Belt, Neoprene, Fiberglass (2240-8M-50)
- Gates Power Transmission Belts