Shop All Timing Belts
Gates
Polyflex JB Belts, 2/11M850JB
Mfr # 2/11M850JB
Zoro # G7908427
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts Polyflex JB
- Teeth Location - Timing Belts Single Sided
- Temp. Range -54 to 82°C
- Material Polyurethane
- Color Black
Product Information
- Brand Gates
- MFR # 2/11M850JB
- Zoro # G7908427
- UPC # 72053244823
- Country of Origin United States
- Category Timing Belts
Dimensions
Height | 7 mm |
Top Width | 25 mm |
Outside Length | 841 mm |
Details
Item - Timing Belts | Belt |
Gearbelt Series - Timing Belts | Polyflex JB |
Teeth Location - Timing Belts | Single Sided |
Temp. Range | -54 to 82°C |
Material | Polyurethane |
Color | Black |
Number of Ribs | 2 |
V-Belt Section | 11M/JB |
Banded Belt | No |
Core Cord | Polyester |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Bearings, 10.00mm Bore Dia., 38,000 RPM (R6)
- DWYER INSTRUMENTS Valve Block Manifold, Dbl Flgd 3Vlv Manifold (BBV-1D)
- FESTO Predetermining Counter PZV-E-C (PZV-E-C)
- TSUBAKI Single Strand Sprocket, 50 Chain Size, 3/4 Bore Dia., 9 # of Teeth (50B9F-3/4)
- GATES Synchro-Power Polyurethane Belts, T10-660-25 (T10-660-25)
- GATES PowerGrip Timing Belts, 240H100 (240H100)
- GATES PowerGrip Timing Belts, 248L075 (248L075)
- GATES Polyflex Belts, 7M1150 (7M1150)
- GATES PowerGrip Timing Belts, 672XL037 (672XL037)
- GATES Polyflex Belts, 3M615 (3M615)
- MEGADYNE Timing G BELT - L PITCH T-BELTS L=21.0in P=0.375in W=0.50in (210L050)
- Gates Power Transmission Belts