Shop All Timing Belts
Gates
Polyflex JB Belts, 2/11M1850JB
Mfr # 2/11M1850JB
Zoro # G7906379
product price: $155.99
/ea
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts Polyflex JB
- Teeth Location - Timing Belts Single Sided
- Temp. Range -54 to 82°C
- Material Polyurethane
- Color Black
Product Information
- Brand Gates
- MFR # 2/11M1850JB
- Zoro # G7906379
- UPC # 72053244649
- Country of Origin United States
- Category Timing Belts
Dimensions
Height | 7 mm |
Outside Length | 1839 mm |
Top Width | 25 mm |
Details
Item - Timing Belts | Belt |
Gearbelt Series - Timing Belts | Polyflex JB |
Teeth Location - Timing Belts | Single Sided |
Temp. Range | -54 to 82°C |
Material | Polyurethane |
Color | Black |
Number of Ribs | 2 |
V-Belt Section | 11M/JB |
Banded Belt | No |
Core Cord | Polyester |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIMAX METAL PRODUCTS Shaft Collar, Clamp, 2Pc, 7/8 In, SS (2C-087-S)
- AUTONICS Encoder Coupling, Bore 10mm, O D 22mm (EC-3)
- TSUBAKI Single Strand Sprocket, 50 Chain Size, 1 Bore Dia., 16 # of Teeth (50B16F-1)
- BOSTON GEAR Shaft Coupler Body (FC20 1/2)
- GATES Tri-Power Belts, BX68 (BX68)
- GATES Multi-Speed Belts, 1626V597 (1626V597)
- GATES Hi-Power II Belts, B54 (B54)
- GATES PowerGrip GT3 Belts - 5M, 565-5MGT-15 (565-5MGT-15)
- GATES Polyflex Belts, 11M1180 (11M1180)
- GATES Poly Chain GT Carbon Belts, 8MGT-4400-12 (8MGT-4400-12)
- GATES Predator Single Belts, AP44 (AP44)
- Gates Power Transmission Belts