Shop All Timing Belts
Gates
Poly Chain GT Carbon Belts, 8MGT-640-21
Mfr # 8MGT-640-21
Zoro # G7985418
$71.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts Poly Chain GT Carbon
- Pitch Length - Timing Belts 640 mm
- Number of Teeth - Timing Belts 80
- Pitch - Timing Belts 8 mm
- Teeth Location - Timing Belts Single Sided
Product Information
- Brand Gates
- MFR # 8MGT-640-21
- Zoro # G7985418
- UPC # 72053450842
- Country of Origin United States
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 640 mm |
Height | 5.9 mm |
Top Width | 21 mm |
Details
Item - Timing Belts | Belt |
Gearbelt Series - Timing Belts | Poly Chain GT Carbon |
Number of Teeth - Timing Belts | 80 |
Pitch - Timing Belts | 8 mm |
Teeth Location - Timing Belts | Single Sided |
Material | Polyurethane |
Temp. Range | -54 to 85°C |
For Use With | Poly Chain GT Sprockets |
Color | Blue |
V-Belt Section | 8M |
Cover Material | Nylon |
Core Cord | Carbon |
Description
The GATES brand Poly Chain GT Carbon Belts, 8MGT-640-21 is made of polyurethane material, with a temperature range of -54 to 85°C. It has a height of 5.9 mm and a blue color. It is a V-Belt Section 8M.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERPAC RD910, 9 ton Capacity, 10.13 in Stroke, Double-Acting, General Purpose Hydraulic Cylinder (RD910)
- INTERSTATE PNEUMATICS Brass Hose Fitting, Connector, 1/4 Inch Swivel Barb x 1/4 Inch Female NPT End, PK 50 (FFS144-50K)
- CLIMAX METAL PRODUCTS Shaft Collar, Clamp, 2Pc, 5/16 In, Steel (2C-031)
- ALPHA TECHNOLOGIES Aignep USA NFPA Rod Clevis 3/4-16 Thread 3-1/4" to 4" NFPA Cylinder (RC3416)
- GATES Polyflex Belts, 5M462 (5M462)
- GATES Multi-Speed Belts, 1622V307 (1622V307)
- GATES Tri-Power Belts, BX36 (BX36)
- GATES Predator Single Belts, AP35 (AP35)
- GATES Polyflex Belts, 7M1120 (7M1120)
- GATES Synchro-Power Polyurethane Belts, T10-660-25 (T10-660-25)
- GATES PowerGrip HTD Belts, 350-5M-15 (350-5M-15)
- Gates Power Transmission Belts