Shop All Timing Belts
Gates
Poly Chain GT Carbon Belts, 8MGT-1440-12
Mfr # 8MGT-1440-12
Zoro # G8081984
Free Shipping & Returns
$78.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts Poly Chain GT Carbon
- Pitch Length - Timing Belts 1440 mm
- Number of Teeth - Timing Belts 180
- Pitch - Timing Belts 8 mm
- Teeth Location - Timing Belts Single Sided
Product Information
- Brand Gates
- MFR # 8MGT-1440-12
- Zoro # G8081984
- UPC # 72053450583
- Country of Origin United States
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 1440 mm |
Height | 5.9 mm |
Top Width | 12 mm |
Details
Item - Timing Belts | Belt |
Gearbelt Series - Timing Belts | Poly Chain GT Carbon |
Number of Teeth - Timing Belts | 180 |
Pitch - Timing Belts | 8 mm |
Teeth Location - Timing Belts | Single Sided |
Material | Polyurethane |
Temp. Range | -54 to 85°C |
For Use With | Poly Chain GT Sprockets |
Color | Blue |
V-Belt Section | 8M |
Core Cord | Carbon |
Cover Material | Nylon |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 89" Outside Length, 7/8" Top Width, 1 Ribs (C85)
- COILHOSE PNEUMATICS Flexeel Coil 1/4" ID x 10’ 1/4" MPT Rigid x Swivel Transparent Yellow (PUE14-10A-TY)
- SCHNEIDER ELECTRIC Soft Start, 110-460VAC, 3A, 1 or 3-Phase (ATS01N103FT)
- BROWNING VF4S 200 Normal Duty Non-Expansion Round/Straight Bore Flange Mount Ball Bearing Unit, 1-1/2 in Bore (767895)
- GATES PowerGrip Timing Belts, 540H150 (540H150)
- GATES PowerGrip GT3 Belts - 5M, 425-5MGT-15 (425-5MGT-15)
- GATES Super HC Molded Notch PowerBand Belts, 2/3VX670 (2/3VX670)
- GATES PowerGrip Timing Belts, 420L100 (420L100)
- GATES PowerGrip GT3 Belts - 2M and 3M, 201-3MGT-06 (201-3MGT-06)
- GATES Super HC Molded Notch Belts, 3VX710 (3VX710)
- BESTORQ 3M Timing Belts (207-3M-15)
- Gates Timing Belts