Shop All Timing Belts
Gates
Poly Chain GT Carbon Belts, 14MGT-1960-20
Mfr # 14MGT-1960-20
Zoro # G7931089
Free Shipping & Returns
$298.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts Poly Chain GT Carbon
- Pitch Length - Timing Belts 1960 mm
- Number of Teeth - Timing Belts 140
- Pitch - Timing Belts 14 mm
- Teeth Location - Timing Belts Single Sided
Product Information
- Brand Gates
- MFR # 14MGT-1960-20
- Zoro # G7931089
- UPC # 72053451382
- Country of Origin United States
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 1960 mm |
Height | 10.2 mm |
Top Width | 20 mm |
Details
Item - Timing Belts | Belt |
Gearbelt Series - Timing Belts | Poly Chain GT Carbon |
Number of Teeth - Timing Belts | 140 |
Pitch - Timing Belts | 14 mm |
Teeth Location - Timing Belts | Single Sided |
Temp. Range | -54 to 85°C |
Material | Polyurethane |
For Use With | Poly Chain GT Sprockets |
Color | Blue |
V-Belt Section | 14M |
Core Cord | Carbon |
Cover Material | Nylon |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORLD WIDE FITTINGS Male Pipe To Female Pipe Swivel Straight (9205X04X04)
- SKF SKF 22314 CC/W33, Spherical Roller Bearings (22314 CC/W33)
- LEGRIS Compact Flow Control, 6mm Tube, 1/8 In (7065 06 10)
- BUNTING BEARINGS Flanged Bearing, I.D. 8, L 8, PK5 (FFM008012008)
- GATES Polyflex Belts, 7M710 (7M710)
- GATES PowerGrip GT3 Belts - 2M and 3M, 140-2MGT-04 (140-2MGT-04)
- GATES PowerGrip HTD Belts, 475-5M-15 (475-5M-15)
- GATES Tri-Power Belts, BX79 (BX79)
- GATES Polyflex Belts, 5M1000 (5M1000)
- GATES Hi-Power II Belts, B49 (B49)
- MEGADYNE METRIC Timing G BELT MEGAP URETHANE/STEEL (25AT10/500)
- Gates Power Transmission Belts