Shop All Timing Belts
Gates
Poly Chain GT Carbon Belts, 14MGT-1568-37
Mfr # 14MGT-1568-37
Zoro # G7926417
product price: $486.99
/ea
Free Shipping & Returns
$486.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts Poly Chain GT Carbon
- Pitch Length - Timing Belts 1568 mm
- Number of Teeth - Timing Belts 112
- Pitch - Timing Belts 14 mm
- Teeth Location - Timing Belts Single Sided
Product Information
- Brand Gates
- MFR # 14MGT-1568-37
- Zoro # G7926417
- UPC # 72053451559
- Country of Origin United States
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 1568 mm |
Height | 10.2 mm |
Top Width | 37 mm |
Details
Item - Timing Belts | Belt |
Gearbelt Series - Timing Belts | Poly Chain GT Carbon |
Number of Teeth - Timing Belts | 112 |
Pitch - Timing Belts | 14 mm |
Teeth Location - Timing Belts | Single Sided |
Temp. Range | -54 to 85°C |
Material | Polyurethane |
Color | Blue |
For Use With | Poly Chain GT Sprockets |
V-Belt Section | 14M |
Core Cord | Carbon |
Cover Material | Nylon |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANDO Xl Timing Belt, 290Xl075G (290XL075G)
- MAIN FILTER Hydraulic Filter, replaces VICKERS V4051V6C05, Pressure Line, 5 micron, Outside-In (MF0059514)
- POWERDRIVE GearbeltPulley, XL, 60 Grooves (60XLB037-6WA)
- OREGON Replacement Belt, Premium Deck Belt, Cub Cadet 954-0645, 1/2 in X 67-1/4 in (75-656)
- GATES Multi-Speed Belts, 1626V304 (1626V304)
- GATES Super HC Molded Notch Belts, 5VX1250 (5VX1250)
- GATES PowerGrip GT4 Belts - 8M and 14M, 1280-8MGT-30 (1280-8MGT-30)
- GATES PowerGrip Timing Belts, 390L050 (390L050)
- GATES PowerGrip GT3 Belts - 2M and 3M, 364-2MGT-06 (364-2MGT-06)
- GATES Super HC Molded Notch PowerBand Belts, 3/5VX1120 (3/5VX1120)
- BESTORQ 8M Timing Belts, 960-8M-12 (960-8M-12)
- Gates Power Transmission Belts