Shop All Industrial Hoses
Gates
Plant Master XTreme 501
Mfr # 32020011
Zoro # G507197569
product price: $6.69
/ea
Sold in multiples of 2 for $13.38
$13.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Hose Inside Dia. 0.5 in
- Hose Color Yellow
- Temp. Range -40 to 212°F
- Standards All sizes except 1 1/2" and 2" are non-conductive (>1 Megohm/in.). Meets MSHA Flame-resistant. Storage and use may adversely affect electrical resistance.
- Reinforcement Synthetic, high tensile textile cord.
Product Information
- Brand Gates
- MFR # 32020011
- Zoro # G507197569
- UPC # 72053644432
- Country of Origin Mexico
- Category Industrial Hoses
Dimensions
Hose Inside Dia. | 0.5 in |
Hose Outside Dia. | 0.89 in |
Bend Radius | 5 in |
Details
Hose Color | Yellow |
Temp. Range | -40 to 212°F |
Standards | All sizes except 1 1/2" and 2" are non-conductive (>1 Megohm/in.). Meets MSHA Flame-resistant. Storage and use may adversely affect electrical resistance. |
Reinforcement | Synthetic, high tensile textile cord. |
Cover | Type C4 (Carboxylated Nitrile). Yellow. |
Max. Vacuum | 25 In. Hg |
Min. Burst Pressure (PSI) | 2004 PSI |
Description
RECOMMENDED FOR Applications requiring a premiumquality, multipurpose hose with superior abrasion resistance for air, oil and some chemical applications Excellent durability for extralong life in these applications mining, air drill, construction, poultry plants and other severe serviceGood weather and ozone resistanceCAUTION Due to 501 AR PSI working pressure, care should be taken to properly select couplings to match Hose assembly working pressure is the working pressure of the lowest rated componentAll sizes except 1 12 and 2 are nonconductive gt1 Megohmin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHERHEAD Fitting 1/2In O Ring Connector (C5315X8)
- SUPCO MultiPlus Dual Brand V Belt, A86 (A86)
- SPEEDAIRE Air Hose, 1/2" I.D., 300 psi, 250 ft. L (F5Z05030-250)
- WORLD WIDE FITTINGS Male Pipe to Female JIC Swivel 90° Elbow (9406X16X16)
- GATES Plant Master XTreme 300 LockOn (32011105)
- GATES Marine Master Plus Wet Exhaust (46841545)
- GATES Plant Master XTreme 300 LockOn (32011101)
- GATES Plant Master Industrial Hose (1X400 PLANT 200 RED)
- GATES Marine Master Plus Wet Exhaust (46841611)
- GATES Plant Master XTreme 300 LockOn (32011112)
- CONTINENTAL 1-1/2" ID x 50 ft Nitrile Bulk Mine Spray Hose 1000 PSI YL (45DV23)
- Gates Air Hoses