Shop All Industrial Hoses
Gates
Plant Master XTreme 300 LockOn
Mfr # 32011106
Zoro # G807197559
product price: $3.19
/ea
Sold in multiples of 3 for $9.57
$9.57
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Hose Inside Dia. 0.375 in
- Hose Color Blue
- Temp. Range -40 to 212°F
- Standards Black cover meets MSHA Flame-resistant.
- Bend Radius 3 in
Product Information
- Brand Gates
- MFR # 32011106
- Zoro # G807197559
- UPC # 72053675726
- Country of Origin Mexico
- Category Industrial Hoses
Dimensions
Hose Inside Dia. | 0.375 in |
Bend Radius | 3 in |
Hose Outside Dia. | 0.63 in |
Details
Hose Color | Blue |
Temp. Range | -40 to 212°F |
Standards | Black cover meets MSHA Flame-resistant. |
Max. Vacuum | 27.9 In. Hg |
Description
RECOMMENDED FOR Petroleumbased hydraulic oils, water, glycol antifreeze solutions, hot lubricating oils, and airCAUTION Hose and couplings are not recommended for pressure surge applications or critical applications, such as permanent piping in residential or commercial buildingsNot recommended for gasoline or diesel fuelsBlack cover meets MSHA Flameresistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALEMITE Coupler, Button Head, PullOn, 1/8-27NPTF (A42030A)
- DIVERSITECH Motor Run Capacitor, 440V, Round (4JR7560)
- PARKER Hydraulic Quick Connect Hose Coupling, Brass Body, Sleeve Lock, 1/4"-18 Thread Size, Moldmate Series (BPN352F)
- MAIN FILTER Hydraulic Filter, replaces SCHROEDER KS3, Pressure Line, 5 micron, Outside-In (MF0059469)
- GATES Plant Master Plus (32000003)
- GATES Marine Master Plus Wet Exhaust (46841680)
- GATES Plant Master Plus (32000009)
- GATES Marine Master Plus Wet Exhaust (46841561)
- GATES Plant Master XTreme 300 LockOn (32011112)
- GATES Mine Master Spray (36190701)
- INDUSTRIAL CHOICE 3/4 x 50 ft EPDM Air Hose 300PSI Thor Ends Red (Jackhammer-300-R-50-Thor)
- Gates Industrial Hoses