Shop All Industrial Hoses
Gates
Plant Master XTreme 300 LockOn
Mfr # 32011100
Zoro # G207197593
product price: $2.79
/ea
Sold in multiples of 3 for $8.37
$8.37
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Hose Inside Dia. 0.25 in
- Hose Color Black
- Temp. Range -40 to 212°F
- Standards Black cover meets MSHA Flame-resistant.
- Max. Vacuum 27.9 In. Hg
Product Information
- Brand Gates
- MFR # 32011100
- Zoro # G207197593
- UPC # 72053675672
- Country of Origin Mexico
- Category Industrial Hoses
Dimensions
Hose Inside Dia. | 0.25 in |
Hose Outside Dia. | 0.47 in |
Bend Radius | 3 in |
Details
Hose Color | Black |
Temp. Range | -40 to 212°F |
Standards | Black cover meets MSHA Flame-resistant. |
Max. Vacuum | 27.9 In. Hg |
Description
RECOMMENDED FOR Petroleumbased hydraulic oils, water, glycol antifreeze solutions, hot lubricating oils, and airCAUTION Hose and couplings are not recommended for pressure surge applications or critical applications, such as permanent piping in residential or commercial buildingsNot recommended for gasoline or diesel fuelsBlack cover meets MSHA Flameresistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY Condenser Fan Motor, 1/8 to 1/3 HP, 825rpm (ORM4688BF)
- MARTIN SPROCKET & GEAR Fhp Sheave Bs, 2AK154 1 3/16 (2AK154 1 3/16)
- SUPER LUBE 14.1 oz Multipurpose Grease Translucent White (41160)
- SPEEDAIRE 90 Degrees Elbow Hose Clamp, 3/8 in Hose I.D, 1/8 in Thread (6AFK2)
- GATES Plant Master Plus Industrial Hose (1-1/2X200 PLANT+ 250)
- GATES Plant Master Xtreme (32050016)
- GATES Plant Master XTreme 300 LockOn (32011101)
- GATES Plant Master XTreme 501 (32020011)
- GATES Plant Master Industrial Hose (1X400 PLANT 200 RED)
- GATES Plant Master XTreme 300 LockOn (32011104)
- CONTINENTAL 1-1/4" ID PVC Bulk Food Hose Clear (20013330)
- Gates Industrial Hoses