Shop All Industrial Hoses
Gates
Plant Master Plus
Mfr # 32000009
Zoro # G807197528
product price: $3.79
/ea
Sold in multiples of 2 for $7.58
$7.58
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Hose Inside Dia. 0.5 in
- Hose Color Red
- Temp. Range -40 to 200°F
- Min. Burst Pressure (PSI) 900 PSI
- Max. Vacuum 25 In. Hg
Product Information
- Brand Gates
- MFR # 32000009
- Zoro # G807197528
- UPC # 72053212846
- Country of Origin Mexico
- Category Industrial Hoses
Dimensions
Hose Inside Dia. | 0.5 in |
Hose Outside Dia. | 0.84 in |
Bend Radius | 4 in |
Details
Hose Color | Red |
Temp. Range | -40 to 200°F |
Min. Burst Pressure (PSI) | 900 PSI |
Max. Vacuum | 25 In. Hg |
Cover | Type D3 (Specially compounded elastomer). For 2" Black only. Type P (EPDM). Red. All sizes through 1/2" have perforated cover. |
Reinforcement | Synthetic, high tensile textile cord. |
Description
RECOMMENDED FOR Applications requiring maximum flexibility and good resistance to air, water and heat For SAE oils intermittent contact onlyARPM Class B Medium oilresistant tubeARPM Class C Limited oilresistant cover
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Keyed Shaft Collar, 2pc Clamp, Bore 2.3750", Steel, W 0.750" (SPK-38-F)
- D&D 2500mm Outside Length, 16 1/3mm Top Width, 1 Ribs (SPB2500)
- QA1 Male Rod End, LH, 1/2-20 (CML8)
- DAYTON Bushing, Reducer, Pk3, Length: 1 1/4 in (2X775)
- GATES Plant Master XTreme 300 LockOn (32011101)
- GATES Marine Master Plus Wet Exhaust (46841561)
- GATES Plant Master XTreme 501 (32020011)
- GATES Plant Master Xtreme (32050016)
- GATES Marine Master Plus Wet Exhaust (46841545)
- GATES LP350 (32201200)
- CONTINENTAL Petroleum Transfer Hose, 2" ID x 10 ft. (PTH200-10CE-G)
- Gates Industrial Hoses