Shop All Industrial Hoses
Gates
Plant Master Plus
Mfr # 32000007
Zoro # G707197574
product price: $3.15
/ea
Sold in multiples of 3 for $9.45
$9.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Hose Inside Dia. 0.375 in
- Hose Color Red
- Temp. Range -40 to 200°F
- Max. Vacuum 30 In. Hg
- Cover Type D3 (Specially compounded elastomer). For 2" Black only. Type P (EPDM). Red. All sizes through 1/2" have perforated cover.
Product Information
- Brand Gates
- MFR # 32000007
- Zoro # G707197574
- UPC # 72053212822
- Country of Origin Mexico
- Category Industrial Hoses
Dimensions
Hose Inside Dia. | 0.375 in |
Hose Outside Dia. | 0.73 in |
Bend Radius | 3 in |
Details
Hose Color | Red |
Temp. Range | -40 to 200°F |
Max. Vacuum | 30 In. Hg |
Cover | Type D3 (Specially compounded elastomer). For 2" Black only. Type P (EPDM). Red. All sizes through 1/2" have perforated cover. |
Min. Burst Pressure (PSI) | 900 PSI |
Reinforcement | Synthetic, high tensile textile cord. |
Description
RECOMMENDED FOR Applications requiring maximum flexibility and good resistance to air, water and heat For SAE oils intermittent contact onlyARPM Class B Medium oilresistant tubeARPM Class C Limited oilresistant cover
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIGNEP USA Universal Flow Control, 1/4In Tube, 1/8In, Pipe Size: 1/8" (88978-04-02)
- D&D Belt, VS, 2 x 51.4in OC (3226V505)
- DODGE AK61 X 7/8 Sheave (AK61 X78 FHP SHEAVE)
- PIX Belt, XPB Cogged, 17 x 2120mm LP (XPB2120)
- GATES Plant Master XTreme 300 LockOn (32011112)
- GATES Plant Master 250 (32041322)
- GATES Plant Master Plus (32000009)
- GATES Plant Master Industrial Hose (3/8X500 PLANT 200 RED)
- GATES Marine Master Plus Wet Exhaust (46841611)
- GATES Plant Master XTreme 300 LockOn (32011116)
- CONTINENTAL Washdown Hose, 3/4" ID x 25 ft., White (CR075-25-G)
- Gates Air Hoses