Shop All Industrial Hoses
Gates
Plant Master Industrial Hose
Mfr # 5/8X500 PLANT 200 RED
Zoro # G206429749
product price: $2.19
/ea
Sold in multiples of 4 for $8.76
$8.76
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Hose Inside Dia. 0.63
- Hose Tube Material EPDM - Type P
- Cover Standard
- Reinforcement Synthetic textile
- Hose Outside Dia. (In.) 0.97
Product Information
- Brand Gates
- MFR # 5/8X500 PLANT 200 RED
- Zoro # G206429749
- UPC # 72053306583
- Country of Origin Mexico
- Category Industrial Hoses
Dimensions
Hose Inside Dia. | 0.63 |
Hose Outside Dia. (In.) | 0.97 |
Details
Hose Tube Material | EPDM - Type P |
Cover | Standard |
Reinforcement | Synthetic textile |
Description
RECOMMENDED FOR: Air and water applications requiring maximum flexibility in any industry, including mining, construction, agriculture, vehicle repair and in–plant operations. Suitable for light agricultural spraying, such as dilute solutions of herbicides.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR ELECTRIC Replacement Ball Bearing - ID 12.7 mm x OD 40 mm x W 12 mm Replaces Dewalt 605040-69, PK 2 (SE 6203-LU)
- ENERPAC Tsp300 Manifold Seal Kit (TSP300MSK)
- LUBRIPLATE Minus 70 Hyd. Oil, 5 Gal Pail, Iso-15, Super Duty, Low Temperature Hydraulic Fluid (L0769-060)
- DAYTON Split-Phase Belt Drive Motor, 1/4 HP, 48 Frame, 115/208-230V AC Voltage, 1,725 Nameplate RPM (3K091)
- GATES Plant Master 250 (32041322)
- GATES LP350 (32201200)
- GATES Marine Master Plus Wet Exhaust (46841545)
- GATES Plant Master XTreme 300 LockOn (32011100)
- GATES Plant Master XTreme 300 LockOn (32011104)
- GATES Mine Master Spray (36190701)
- GATES Plant Master XTreme 300 LockOn (32011105)
- Gates Industrial Hoses