Shop All Industrial Hoses
Gates
Plant Master Industrial Hose
Mfr # 1X400 PLANT 200 RED
Zoro # G006429758
product price: $2.69
/ea
Sold in multiples of 3 for $8.07
$8.07
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Hose Inside Dia. 1
- Hose Tube Material EPDM - Type P
- Cover Standard
- Reinforcement Synthetic textile
- Hose Outside Dia. (In.) 1.39
Product Information
- Brand Gates
- MFR # 1X400 PLANT 200 RED
- Zoro # G006429758
- UPC # 72053306644
- Country of Origin Mexico
- Category Industrial Hoses
Dimensions
Hose Inside Dia. | 1 |
Hose Outside Dia. (In.) | 1.39 |
Details
Hose Tube Material | EPDM - Type P |
Cover | Standard |
Reinforcement | Synthetic textile |
Description
RECOMMENDED FOR: Air and water applications requiring maximum flexibility in any industry, including mining, construction, agriculture, vehicle repair and in–plant operations. Suitable for light agricultural spraying, such as dilute solutions of herbicides.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIMAX METAL PRODUCTS 3/8"ID Split Clamp Collar, Stl, Zinc (1C-037-Z)
- RULAND Jaw Coupling Hub, 16mm, Aluminum (MJSC57-16-A)
- WINSMITH Torque Arm Kit, For Use With E30MWSS (E30MWSS, Torque Arm Kit)
- CONTROL DEVICES Air Safety Valve, 3/4 In Inlet, 125 psi (SCB7510-0A125)
- GATES Plant Master Plus (32000003)
- GATES Plant Master Xtreme (32050016)
- GATES Plant Master XTreme 300 LockOn (32011110)
- GATES Plant Master Plus Industrial Hose (1-1/2X200 PLANT+ 250)
- GATES Marine Master Plus Wet Exhaust (46841700)
- GATES Plant Master XTreme 300 LockOn (32011107)
- CONTINENTAL Petroleum Transfer Hose, 3" ID x 15 ft. (PTH300-15CE-G)
- Gates Air Hoses