Shop All Industrial Hoses
Gates
Plant Master 250 Industrial Hose
Mfr # 1/2X500 PLANT 250 RED
Zoro # G306429656
product price: $1.29
/ea
Sold in multiples of 6 for $7.74
$7.74
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Hose Inside Dia. 0.5
- Hose Tube Material EPDM - Type P
- Hose Outside Dia. (In.) 0.81
- Reinforcement Synthetic textile
- Cover Standard
Product Information
- Brand Gates
- MFR # 1/2X500 PLANT 250 RED
- Zoro # G306429656
- UPC # 72053306576
- Country of Origin Mexico
- Category Industrial Hoses
Dimensions
Hose Inside Dia. | 0.5 |
Hose Outside Dia. (In.) | 0.81 |
Details
Hose Tube Material | EPDM - Type P |
Reinforcement | Synthetic textile |
Cover | Standard |
Description
RECOMMENDED FOR: Air and water applications requiring maximum flexibility in any industry, including mining, construction, agriculture, vehicle repair and in–plant operations. Suitable for light agricultural spraying, such as dilute solutions of herbicides.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Air Cylinder, 6 in Bore, 12 in Stroke, NFPA Double Acting (2W493)
- RULAND Coupling, One Piece, Bore Dia 1/4 In (CLX-4-4-F)
- POWERDRIVE 5/8" Fixed Bore V-Belt Pulley 2.25" OD (2AK22-5/8)
- COILHOSE PNEUMATICS 1/4" & 3/8" Filter Bowl w/Drain Cock (8823-41L)
- GATES Plant Master XTreme 300 LockOn (32011101)
- GATES Plant Master 250 (32041340)
- GATES Plant Master XTreme 300 LockOn (32011110)
- GATES Marine Master Plus Wet Exhaust (46841545)
- GATES Marine Master Plus Wet Exhaust (46841700)
- GATES Plant Master XTreme 300 LockOn (32011116)
- BOSTON 2" ID x 100 ft Vinyl Nitrile Gasoline Hose BK (H036332BK-100)
- Gates Industrial Hoses