Shop All Engine Components
Gates
Oil Breather Cap, 31061
Mfr # 31061
Zoro # G6829686
product price: $7.15
/ea
Sold in multiples of 2 for $14.30
$14.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Material Metal
- Features Sealed construction prevents engine crankcase gases from escaping into the atmosphere; Meets requirements of emission control systems on late model cars and light trucks; Universal design offers maximum coverage with minimum inventory
- Type Crankcase Breather Cap
- Universal Fit No
Product Information
- Brand Gates
- MFR # 31061
- Zoro # G6829686
- UPC # 72053018714
- Country of Origin Unknown
- Category Engine Components
Dimensions
Width (in) | 2.41 |
Height (in) | 2.11 |
Neck Depth (in) | 2.11 |
Neck Diameter (in) | 1.62 |
Shell Diameter (in) | 2.41 |
Outlet Outside Diameter | 2.41 in |
Details
Item | Oil Cap |
Color | Silver |
Material | Metal |
Features | Sealed construction prevents engine crankcase gases from escaping into the atmosphere; Meets requirements of emission control systems on late model cars and light trucks; Universal design offers maximum coverage with minimum inventory |
Type | Crankcase Breather Cap |
Universal Fit | No |
Cam Type | Push Fit |
Housing Material | Metal |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROADPRO Mirror Mount Fiberglass CB Antenna, 4ft. (RP-84W)
- BALDWIN FILTERS Air Filter, 1-5/16" H, 8-61/64" L (PA10030)
- CTA MANUFACTURING Oil Cap Socket, 27mm (2570)
- WALKER EXHAUST EXHAUST TAIL PIPE (66044)
- GATES Engine Cooling System Pressure Tester Adapter, 31410 (31410)
- GATES Crankcase Vent Valve, Gates Emh924 (EMH924)
- GATES Refractometer, Battery, Coolant (91001)
- GATES Engine Cooling System Pressure Tester Adapter, 31413 (31413)
- GATES Engine Cooling System Pressure Tester Adapter, 31428 (31428)
- GATES Engine Cooling System Pressure Tester Adapter, 31433 (31433)
- DERALE COOLR HYPER COOL EXT FAN -8 (15870)
- Gates Engine Components