Shop All Automotive Thermostats
Gates
OE Type Thermostat, 33915
Mfr # 33915
Zoro # G5575821
product price: $28.29
/ea
$28.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Temp. Rating 190°F
- Bypass System Reverse Poppet Bottom-Blocking By-Pass
- Features Jiggle Pin Weep Hole
- Type OE Type Thermostat
- Material Steel, Brass
Product Information
- Brand Gates
- MFR # 33915
- Zoro # G5575821
- UPC # 72053695632
- Country of Origin United States
- Category Automotive Thermostats
Dimensions
Height | 1.66 in |
Height from Flange (in) | 0.71 |
Coil Inside Diameter (in) | 0.71 |
Sealing Flange Outside Diameter (in) | 2.12 |
Details
Item | Thermostat |
Temp. Rating | 190°F |
Bypass System | Reverse Poppet Bottom-Blocking By-Pass |
Features | Jiggle Pin Weep Hole |
Type | OE Type Thermostat |
Material | Steel, Brass |
Seal Type | O-Ring |
Number of Seals | 1 |
Number of Jiggle Pins/Check Valves | 1 |
Grade Type | OE Performance |
Description
Gates has worked at the forefront of automotive innovation for over a century. Our teams of automotive professionals design, develop and manufacture automotive parts that are found in millions of vehicles on the road today. Gates Corporation is a leading manufacturer of application-specific fluid power and power transmission solutions. At Gates, we are driven to push the boundaries of materials science to engineer products that continually exceed expectations.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFS Military Car Magnets-Army (11036)
- KEN-TOOL T36 Hammer-Wood Handle (35325)
- SKF NBR, double lip, Wave oil seal, Bore-Tite (24988)
- SCANDVIK 10283 Straight Brass & ABS Push-Buttom Sprayer Handle Only; White (10283)
- GATES OE Exact Thermostat, 34219 (34219)
- GATES Oe Type Thermostat, 33329 (33329)
- GATES OE Type Thermostat - Rear, 33947 (33947)
- GATES OE Type Thermostat, 33268 (33268)
- GATES Engine Coolant Thermostat, 33992S (33992S)
- GATES OE Type Thermostat, 33738 (33738)
- GATES OE Type Thermostat, 33238 (33238)
- Gates Automotive Thermostats