Shop All Hydraulic High Pressure Hoses
Gates
MXT Hydraulic Hose
Mfr # 6MXTXREEL
Zoro # G606429554
Sold in multiples of 400 for $2,636.00
$2,636.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cover Material Nitrile, PVC Synthetic Rubber
- Tube Material Nitrile
- Hose Inside Dia. (In.) 0.375
- Reinforcement High-tensile steel wire braid
- Dash Size 6
Product Information
- Brand Gates
- MFR # 6MXTXREEL
- Zoro # G606429554
- UPC # 770075769354
- Country of Origin United States
- Category Hydraulic High Pressure Hoses
Dimensions
Hose Inside Dia. (In.) | 0.375 |
Dash Size | 6 |
Details
Cover Material | Nitrile, PVC Synthetic Rubber |
Tube Material | Nitrile |
Reinforcement | High-tensile steel wire braid |
Cover | Standard |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAFNIR Double Row Angular Contact Ball Bearing, #5202K (5202K)
- A & I PRODUCTS Aramid Blue V-Belt (5/8" X 52" ) 23.5" x2" x0.7" (A-B49K)
- CONRADER Pilot Valve, Unloader, 111 to 133 psi (RCB-M-HU-111-133)
- TB WOODS L-Jaw Coupling Hub, AL095, Aluminum, 7/8" (AL09578)
- GATES Return Line & Low Pressure Hose, 85947 (85947)
- GATES Thermoplastic Hose Hydraulic Hose, 85411 (85411)
- GATES Hydraulic Hose-High Pressure, 85052 (85052)
- GATES Lock-On Hose Hydraulic Hose, 85966 (85966)
- GATES MXT Hydraulic Hose (8MXTXREEL)
- GATES Hydraulic Hose-High Pressure, 70327 (70327)
- HYDRAULI-FLEX 1/2" SAE 100-R1 SN 1-WIRE MSHA HYDRAULIC HOSE 1FT (JR1-08-1)
- Gates Hydraulic Hoses & Fittings