Shop All Automotive Radiators
Gates
Molded Coolant Hose - Upper - Radiator To Thermostat Housing, 23177
Mfr # 23177
Zoro # G5742421
product price: $21.19
/ea
$21.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Centerline Length (in) 11.5
- Hose Inside Diameter (in) 1.25
- Temperature Range -40 to 275°F
- Material EPDM
- End 1 Inside Diameter 32 mm
Product Information
- Brand Gates
- MFR # 23177
- Zoro # G5742421
- UPC # 770075238768
- Country of Origin United States
- Category Automotive Radiators
Dimensions
Centerline Length (in) | 11.5 |
Hose Inside Diameter (in) | 1.25 |
End 1 Inside Diameter | 32 mm |
End 2 Inside Diameter | 32 mm |
Details
Temperature Range | -40 to 275°F |
Material | EPDM |
Item | Coolant Hose |
Features | Temperature Range: -40 to 257°F; Specifically-engineered materials resist collapse under vacuum; Meets requirements of SAE 20R4, class D2 and DIN 73411, class A (except for tolerances); Synthetic fiber knit reinforcement; Heat, ozone and chemical coolant-resistant EPDM cover; Engineered to resist electrochemical degradation, Molded |
Description
Gates has worked at the forefront of automotive innovation for over a century. Our teams of automotive professionals design, develop and manufacture automotive parts that are found in millions of vehicles on the road today. Gates Corporation is a leading manufacturer of application-specific fluid power and power transmission solutions. At Gates, we are driven to push the boundaries of materials science to engineer products that continually exceed expectations.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC Push Button Switch 50Amp/12V 2-Screw (090190)
- REESE Pintle Hook Mount (74281)
- FIRESTONE LD AIR COMPRESSOR - W (9523)
- SWINGLINE GBC 16 oz Bottle, Shredder Oil, Not Specified ISO Viscosity, Not Specified SAE (1760049A)
- GATES Molded Coolant Hose - Upper, 23047 (23047)
- GATES Molded Coolant Hose - Upper, 23460 (23460)
- GATES Molded Coolant Hose - Lower - Radiator To Pipe, 22416 (22416)
- GATES Molded Coolant Hose - Lower, 20842 (20842)
- GATES Molded Coolant Hose - Upper, 22436 (22436)
- GATES Molded Coolant Hose - Lower, 22354 (22354)
- AFTERMARKET 205123 Muscle Car Radiators 31 716 x 18 12 x 3 18 (205123-NOR)
- Gates Automotive Radiators