Shop All Automotive Radiators
Gates
Molded Coolant Hose - Upper - Filler Neck To Engine, 23348
Mfr # 23348
Zoro # G5682273
product price: $24.85
/ea
$24.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Temperature Range -40 to 275°F
- Centerline Length (in) 29.8
- Hose Inside Diameter (in) 1.31
- End 1 Inside Diameter 33 mm
- Material EPDM
Product Information
- Brand Gates
- MFR # 23348
- Zoro # G5682273
- UPC # 770075332701
- Country of Origin United States
- Category Automotive Radiators
Dimensions
Centerline Length (in) | 29.8 |
Hose Inside Diameter (in) | 1.31 |
End 1 Inside Diameter | 33 mm |
End 2 Inside Diameter | 33 mm |
Details
Temperature Range | -40 to 275°F |
Item | Coolant Hose |
Material | EPDM |
Features | Temperature Range: -40 to 257°F; Specifically-engineered materials resist collapse under vacuum; Meets requirements of SAE 20R4, class D2 and DIN 73411, class A (except for tolerances); Synthetic fiber knit reinforcement; Heat, ozone and chemical coolant-resistant EPDM cover; Engineered to resist electrochemical degradation, Molded |
Description
Gates has worked at the forefront of automotive innovation for over a century. Our teams of automotive professionals design, develop and manufacture automotive parts that are found in millions of vehicles on the road today. Gates Corporation is a leading manufacturer of application-specific fluid power and power transmission solutions. At Gates, we are driven to push the boundaries of materials science to engineer products that continually exceed expectations.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTIVE PRODUCTS Power Fill Pro 2gal (1745-MTV)
- AMERICAN SAFETY RAZOR Point Snap Off Replacement Blades, Card O (ASR66-0372)
- SEA-DOG Boat Hook Combination Soft Bristle Brush -Squeegee (491075-1)
- GATES Classical Section Wrapped V-Belt, B87 (B87)
- GATES Molded Coolant Hose - Upper, 23460 (23460)
- GATES Molded Coolant Hose - Lower, 22505 (22505)
- GATES Molded Coolant Hose - Upper, 20893 (20893)
- GATES Molded Coolant Hose - Lower, 20957 (20957)
- GATES Molded Coolant Hose - Lower - Radiator To Thermostat, 23570 (23570)
- GATES Flexible Coolant Hose(Heavy-Duty) - Upper, 26512 (26512)
- DAYCO 07-10 Ford 4.6L Radiator Hose, 72522 (72522)
- Gates Automotive Radiators