Shop All Automotive Radiators
Gates
Molded Coolant Hose - Upper, 22542
Mfr # 22542
Zoro # G5569479
product price: $20.39
/ea
$20.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Hose Inside Diameter (in) 1.75
- Centerline Length (in) 17
- Temperature Range -40 to 275°F
- End 2 Inside Diameter 44 mm
- End 1 Inside Diameter 44 mm
Product Information
- Brand Gates
- MFR # 22542
- Zoro # G5569479
- UPC # 72053541700
- Country of Origin United States
- Category Automotive Radiators
Dimensions
Hose Inside Diameter (in) | 1.75 |
Centerline Length (in) | 17 |
End 2 Inside Diameter | 44 mm |
End 1 Inside Diameter | 44 mm |
Details
Item | Curved Hose |
Temperature Range | -40 to 275°F |
Material | EPDM |
Features | Temperature Range: -40 to 257°F; Specifically-engineered materials resist collapse under vacuum; Meets requirements of SAE 20R4, class D2 and DIN 73411, class A (except for tolerances); Synthetic fiber knit reinforcement; Heat, ozone and chemical coolant-resistant EPDM cover; Engineered to resist electrochemical degradation, Molded |
Description
Gates has worked at the forefront of automotive innovation for over a century. Our teams of automotive professionals design, develop and manufacture automotive parts that are found in millions of vehicles on the road today. Gates Corporation is a leading manufacturer of application-specific fluid power and power transmission solutions. At Gates, we are driven to push the boundaries of materials science to engineer products that continually exceed expectations.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALKER EXHAUST Exhaust Clamp, 36539 (36539)
- BECKSON Beckson GH33-B1-U Standard Series Recessed Drink Holder - 3" Hole Cut x 2-7/8" Depth, Black (GH33-B1-U)
- AGS TransLine Connector 3/8x3/8-18 Ford Taurus, Linc Continental, Merc Sable (TR-755)
- DONALDSON Air Filter, Safety Radialseal, P777639 (P777639)
- GATES Flexible Coolant Hose(Heavy-Duty) - Upper, 26512 (26512)
- GATES Molded Coolant Hose - Upper, 20763 (20763)
- GATES Molded Coolant Hose - Lower - Radiator To Thermostat, 23570 (23570)
- GATES Molded Coolant Hose - Upper - Driver Side, 21025 (21025)
- GATES Molded Coolant Hose - Upper, 21585 (21585)
- GATES Molded Coolant Hose - Lower - Pipe To Radiator, 20887 (20887)
- DAYCO 80-84 Buick/Cadillac/Oldsmobile 3.8/4.1L Radiator Hose, 71082 (71082)
- Gates Automotive Radiators