Shop All Automotive Radiators
Gates
Molded Coolant Hose - Upper, 21404
Mfr # 21404
Zoro # G5788445
product price: $11.89
/ea
$11.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Temperature Range -40 to 275°F
- Hose Inside Diameter (in) 1.06
- Centerline Length (in) 11.3
- Material EPDM
- End 2 Inside Diameter 27 mm
Product Information
- Brand Gates
- MFR # 21404
- Zoro # G5788445
- UPC # 72053057645
- Country of Origin United States
- Category Automotive Radiators
Dimensions
Hose Inside Diameter (in) | 1.06 |
Centerline Length (in) | 11.3 |
End 2 Inside Diameter | 27 mm |
End 1 Inside Diameter | 27 mm |
Details
Temperature Range | -40 to 275°F |
Material | EPDM |
Features | Temperature Range: -40 to 257°F; Specifically-engineered materials resist collapse under vacuum; Meets requirements of SAE 20R4, class D2 and DIN 73411, class A (except for tolerances); Synthetic fiber knit reinforcement; Heat, ozone and chemical coolant-resistant EPDM cover; Engineered to resist electrochemical degradation, Molded |
Item | Coolant Hose |
Description
Gates has worked at the forefront of automotive innovation for over a century. Our teams of automotive professionals design, develop and manufacture automotive parts that are found in millions of vehicles on the road today. Gates Corporation is a leading manufacturer of application-specific fluid power and power transmission solutions. At Gates, we are driven to push the boundaries of materials science to engineer products that continually exceed expectations.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUBRIMATIC WHIP HOSE STANDARD 18"" (10-219)
- BALDWIN FILTERS Air Filter, 12-25/32 x 8-5/32 in. (PA1782)
- MOTORMITE CHOKE CONVERSION KIT (55101)
- AUTOTEXT HEAVY DUTY Saddle Wiper, 16" (78-16)
- GATES Molded Coolant Hose - Lower, 20957 (20957)
- GATES Molded Coolant Hose - Upper, 20893 (20893)
- GATES Molded Coolant Hose - Lower, 22354 (22354)
- GATES Molded Coolant Hose - Upper, 23047 (23047)
- GATES Molded Coolant Hose - Lower - Engine To Pipe, 20896 (20896)
- GATES Flexible Coolant Hose(Heavy-Duty) - Upper, 26512 (26512)
- GATES Molded Coolant Hose - Lower, 20842 (20842)
- Gates Automotive Radiators