Shop All Automotive Radiators
Gates
Molded Coolant Hose - Upper, 20763
Mfr # 20763
Zoro # G6281010
product price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Temperature Range -40 to 275°F
- Centerline Length (in) 20.6
- Hose Inside Diameter (in) 1.5
- End 2 Inside Diameter 38 mm
- Material EPDM
Product Information
- Brand Gates
- MFR # 20763
- Zoro # G6281010
- UPC # 72053052848
- Country of Origin United States
- Category Automotive Radiators
Dimensions
Centerline Length (in) | 20.6 |
Hose Inside Diameter (in) | 1.5 |
End 2 Inside Diameter | 38 mm |
End 1 Inside Diameter | 38 mm |
Details
Temperature Range | -40 to 275°F |
Material | EPDM |
Features | Molded |
Description
Gates has worked at the forefront of automotive innovation for over a century. Our teams of automotive professionals design, develop and manufacture automotive parts that are found in millions of vehicles on the road today. Gates Corporation is a leading manufacturer of application-specific fluid power and power transmission solutions. At Gates, we are driven to push the boundaries of materials science to engineer products that continually exceed expectations.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AGS Domestic Steel Brake Line, 1/4 x 30, BL-430 (BL-430)
- PERFORMANCE TOOL Creeper Mechnc Ajd 40"L (W85005)
- 3M Reflective Tape, Yellow, 6"x5 yd. (3431)
- SATCO 20W MR16 Halogen Light Bulb - Miniature 2 Pin Round Base - Clear Finish (S1956)
- GATES Molded Coolant Hose - Lower - Radiator To Thermostat, 23570 (23570)
- GATES Molded Coolant Hose - Lower - Radiator To Pipe, 22416 (22416)
- GATES Molded Coolant Hose - Lower - Engine To Pipe, 20896 (20896)
- GATES Molded Coolant Hose - Upper, 20893 (20893)
- GATES Molded Coolant Hose - Lower - Radiator To Pipe, 22478 (22478)
- GATES Molded Coolant Hose - Upper - Driver Side, 21025 (21025)
- FJC R-1234Yf A/C Dye, 6810 (6810)
- Gates Automotive Radiators